UHS400 - 4" Oil Tight Hole Seal

Unity Manufacturing

  • $63.86 (Each)
  • $63.86 (Each)

In-Stock: 2 available locally (West Dallas, TX) ( change location)
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
UHS400
Manufacturer
Unity Manufacturing
Manufacturer's Part Number
UHS400
Description
4" Oil Tight Hole Seal
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 4 In Mounting Hole Size, 5.12 In Size, 1 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
761515600191 / 00761515600191
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.86 (Each)
Stock Availability
West Dallas
2 (Check another store)
DFW RDC
40
All Stores
212
Resources
Images
 
 
UHS400 - Large Image
 
UHS400 - Large Image
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
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
5.12 in
Descriptions
Product Type
Oil-Tight Hole Seal
Long Description
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 4 in Mounting Hole Size, 5.12 in Size, 1 lb
Short Description
Oil-Tight Hole Seal, Push-Button, Gray, 4 in
Description
4" OIL TIGHT HOLE SEAL
extra long description
304 STAINLESS STEEL MATERIAL; POWDER COATED FINISH; ANSI 61 GRAY COLOR; DIRT, OIL, DUST AND WATER. USED ON; UL APPROVAL; 5.12 INCH HOLE SIZE; 4 INCH HOLE CONDUIT SIZE
Additional Information
actuator type
Pushbutton
Mounting Hole Size
4 in
Standards Met
ANSI 61
Manufacturer Information
Brand
Unity Manufacturing
Manufacturers Part Number
UHS400
GTIN
00761515600191
UPC
761515600191
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight
1 lb
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of UHS400.
Jump To:

Similar Items

Similar items are close alternatives to UHS400, though they may not be 100% alike.

Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 4.62 In Diameter, 9...
  • MFR Part #: AS400
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,003.60) ·
AS400 - Hoffman Enclosures, Inc.

Check local availability

Total Availability: In Stock

Book Price

$100.36

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat