VJ1816HWPL2 - VYN

VJ1816HWPL2 - 18X16X9.25 NM Encl W/TWLT

Vynckier Incorporated

  • $228.60 (for 1 Each)
  • $228.60 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    VJ1816HWPL2
    Manufacturer
    Vynckier Incorporated
    Manufacturer's Part Number
    VJ1816HWPL2
    Description
    18X16X9.25 NM Encl W/TWLT
    Enclosure, VJ Series, Fiberglass Reinforced Polyester Material, Opaque Cover, Wall Mount, 19.32 In Overall Width, 17.32 In Overall Length, 9.58 In Overall Height, 14 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13  Mark as Incorrect
    Suggest a New Category
    Classification
    Vynckier Fiberglass Enclosures
    UNSPSC
    N/A
    UPC/GTIN
    635394580120 / 00635394580120
    Weight per unit
    14 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $228.60 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    41 Each
    Resources
    Images
     
     
    VJ1816HWPL2 - Large Image
     
    VJ1816HWPL2 - Small Image
     
    VJ1816HWPL2 - Large Image
    Specifications Sheets
     
     
    VJ1816HWPL2 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Fiberglass Reinforced Polyester
    Cover Type
    Opaque Cover
    Dimensions and Weight
    Overall Length
    17.32 in;440 mm
    Descriptions
    Product Type
    Non-Metallic Enclosure
    Enclosure
    Description
    18X16X9.25 NM ENCL W/TWLT
    Short Description
    Opaque Cover NEMA 4X Enclosure, 2 Stainless Steel Padlock Latches and Stainless Steel Hinge
    Long Description
    Enclosure, VJ Series, Fiberglass Reinforced Polyester Material, Opaque Cover, Wall Mount, 19.32 in Overall Width, 17.32 in Overall Length, 9.58 in Overall Height, 14 lb
    Features
    Enclosures constructed for either indoor or outdoor use to provide a degree of protection to personnel against access to hazardous parts;to provide a degree of protection of the equipment inside the enclosure against ingress of solid foreign objects (windblown dust);to provide a degree of protection with respect to harmful effects on the equipment due to the ingress of water (rain, sleet, snow, splashing water, and hose directed water);that provides an additional level of protection against corrosion;and t
    Special Features
    Corrosion Resistant;Windows are made from 1/4” transparent Lexan(TM)
    Additional Information
    Enclosure Type
    NEMA Type 4X
    Standards Met
    NEMA Type 3, 3R, 4, 4X, 12, 13;UL Type 3, 3R, 4, 4X, 12, 13;CSA Type 3, 3R, 4, 4X, 12, 13;IEC 60529, IP66
    Mounting Type
    Wall Mount
    ip rating
    IP66
    Overall Width
    19.32 in;490 mm
    Overall Height
    9.58 in;243 mm
    Manufacturer Information
    Manufacturers Part Number
    VJ2016HWPL2
    VJ1816HWPL2
    Brand
    Vynckier Incorporated
    series
    VJ
    GTIN
    00635394580120
    UPC
    635394580120
    Taxonomies, Classifications, and Categories
    Category Description
    VYNCKIER FIBERGLASS ENCLOSURES
    Packaging
    Weight
    14 lb;6.35 kg
    Weight per each
    14
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Electrical
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    14 Lubbock
    View Store
    2 Odessa

    A-L

    Location Stock Available
    View Store
    4 Andrews
    View Store
    3 Borger
    View Store
    2 Clovis
    View Store
    1 Dumas
    View Store
    1 Fort Stockton
    View Store
    3 Hereford
    View Store
    6 Hobbs
    View Store
    1 Lafayette

    M-Z

    Location Stock Available
    View Store
    2 Plainview
    View Store
    2 Roswell


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for VJ1816HWPL2

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

MP1816A - 18X16 Aluminum Back Plate - Vynckier Incorporated

From Vynckier Incorporated,
18X16 Aluminum Back Plate

$26.76
Per Each
Item Details