VM733PBS2 - VM W/2EA. 30.5MM Push Button Holes

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VM733PBS2
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
VM733-PBS2
Description
VM W/2EA. 30.5MM Push Button Holes
VM Pushbutton Flat Opaque Screw Cover Type 4X, 6.72X3.17X3.61, LT Gray, Polyester, PBS2
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
635394550765 / 00635394550765
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
VM733PBS2 - Other
 
VM733PBS2 - Other
Images
 
 
VM733PBS2 - Large Image
 
VM733PBS2 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Material, Color, and Finish
Style
30.5 mm NEMA sized push-button holes and four non-metallic corner screws
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Low Gloss
Dimensions and Weight
Width
3.17
Depth
3.61
Height
6.72
Descriptions
Description
VM W/2EA. 30.5MM PUSH BUTTON HOLES
Long Description
VM Pushbutton Flat Opaque Screw Cover Type 4X, 6.72x3.17x3.61, Lt Gray, Polyester, PBS2
Product Type
VM733 PB SCRWCVR 30X2 Valox
extra long description
HOF/VES VM733-PBS2 VM733 PB SCRWCV
Features
The VM Series enclosure is designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings, electrical control boxes and push-button housings in wet, dusty and corrosive environments.
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
VM733-PBS2
GTIN
00635394550765
UPC
635394550765
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
Fiberglass and Thermoplastic Industrial Terminal and Junction Boxes
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat