FM306930BZ - 15 Watt Led Bronze

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FM306930BZ
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
FM-306-930-BZ
Description
15 Watt Led Bronze
Multiple High-Powered Led'S Illuminate An Acrylic Diffuser Uniformly Without Socket Shadows Which Are Common In Conventional Flush Mounts. This Multi-Purpose Wet Location Listed Flush Mount Can Be Mounted Without A Transformer On A Ceiling or On A Wall In A Junction Box, and Also Includes An Optional Retrofit Kit With An A19 Socket Designed to Fit Into An Existing 5" or 6" Recessed Unit.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576376950 / 00790576376950
Weight per unit
1.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FM306930BZ - Small Image
 
FM306930BZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Bronze/Dark
Descriptions
Product Type
LED Flush Mount
Description
15 WATT LED BRONZE
Long Description
Multiple high-powered LED's illuminate an acrylic diffuser uniformly without socket shadows which are common in conventional flush mounts. This multi-purpose Wet Location listed flush mount can be mounted without a transformer on a ceiling or on a wall in a junction box, and also includes an optional retrofit kit with an A19 socket designed to fit into an existing 5" or 6" recessed unit.
Additional Information
Voltage
120.00 LBS
Safety Rating
ETL, cETL
Category
Flush Mounts
bulb type
Module
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
FM-306-930-BZ
GTIN
00790576376950
UPC
790576376950
Taxonomies, Classifications, and Categories
Type
Bowl Style
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.58
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat