LMDC100 - 24V 20MA Sensor

Wattstopper

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LMDC100
Manufacturer
Wattstopper
Manufacturer's Part Number
LMDC-100
Description
24V 20MA Sensor
DLM Dual Tech Ceiling Mount Sensor V4, White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
754182926329 / 00754182926329
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LMDC100 - Small Image
 
LMDC100 - Large Image
Attachments
 
 
LMDC100 - Specification Sheet
Installation Sheets
 
 
LMDC100 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 VDC
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
4.25 Inch W x 2 Inch H
Descriptions
Product Type
Occupancy Sensor
Description
24V 20MA SENSOR
Long Description
OCCUPANCY SENSOR, INFRARED TRANSCEIVER TYPE; 4.25 INCH W X 2 INCH H SIZE; WHITE FINISH; UL, CUL APPROVAL; CONFERENCE ROOM, PRIVATE OFFICE, OPEN OFFICE, CLASS ROOM APPLICATION; 24 VDC VOLTAGE RATING; CEILING MOUNTING; 20 MILLIAMPERE LOAD RATING
extra long description
INFRARED TRANSCEIVER TYPE; 4.25 INCH W X 2 INCH H SIZE; WHITE FINISH; UL, CUL APPROVAL; CONFERENCE ROOM, PRIVATE OFFICE, OPEN OFFICE, CLASS ROOM APPLICATION; 24 VDC VOLTAGE RATING; CEILING MOUNTING; 20 MILLIAMPERE LOAD RATING; 360 DEGREE FIELD OF VIEW; PASSIVE INFRARED, ULTRASONIC SENSOR TYPE; 1000 SQ FT AREA COVERAGE; LIGHTING, PLUG LOAD TYPE; 1 TO 30 MIN TIME DELAY; ROHS COMPLAINT; INCLUDES LCD SCREEN, SPRING CLIP, PUSHBUTTON
Commodity Description
LIGHTING OCCUPANCY SENSORS
Additional Information
RoHS Complaint; Includes LCD Screen, Spring Clip, Pushbutton
Additional Information
Area Coverage
1000 SQ FT
Load Rating
20 Milliampere
Field of View
360 Degree
Load Type
Lighting, Plug
Sensor Type
Passive Infrared, Ultrasonic
Time Delay
1 to 30 Min
Manufacturer Information
Brand
WATTSTOPPER
Manufacturers Part Number
LMDC-100
GTIN
00754182926329
UPC
754182926329
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Infrared Transceiver
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Conference Room, Private Office, Open Office, Class Room
Approval
UL, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat