LMLS400 - Photosensor

Legrand-Wattstopper

  • $230.97 (Each)
  • $230.97 (Each)

  • $2,309.70 (Per 10)

  • $9,238.80 (Per 40)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LMLS400
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
LMLS-400
Description
Photosensor
<P>The LMLS-400 Is A Closed Loop Photosensor That Measures The Ambient Light Level In Order to Automatically Switch or Dim One Zone Of Lighting. It Is Part Of A Digital Lighting Management (DLM) System and Sends Light Level Signals to Control Loads Connected to DLM On/Off or Dimming Room Controllers. The LMLS-400 Has A Photodiode With An Extended Range Of 1-1, 553.</P>
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/EAN/GTIN
754182928910 / 0754182928910 / 00754182928910
Weight per unit
2.5499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$230.97 (Each)
Carton
$2,309.70 (Per 10)
Standard Packaging
$9,238.80 (Per 40)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
LMLS400 - Specification Sheet
Images
 
 
LMLS400 - Large Image
 
LMLS400 - Small Image
Other Links
 
 
LMLS400 - Other
 
LMLS400 - Other
 
LMLS400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Material, Color, and Finish
Color
White
Finish
Glossy
Descriptions
Description
PHOTOSENSOR
Extra Long Description
WATT LMLS-400 Closed Loop Single Zo
Features
Single Zone, Fits Ceiling Tiles from 0-5/8 in
Long Description
<p>The LMLS-400 is a closed loop photosensor that measures the ambient light level in order to automatically switch or dim one zone of lighting. It is part of a Digital Lighting Management (DLM) system and sends light level signals to control loads connected to DLM on/off or dimming room controllers. The LMLS-400 has a photodiode with an extended range of 1-1,553.</p>
Product Type
Closed Loop Single Zone DLM PH
Additional Information
Connector Type
RJ-45
Indoor/Outdoor
Indoor
Input Voltage
24 VDC
Mounting Type
0.9 in Knockout
Sensing Range
1-1553 fc
Sensor Type
Daylight
Manufacturer Information
Brand
Legrand-Wattstopper
Manufacturers Part Number
LMLS400
GTIN
00754182928910
UPC
754182928910
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR
Packaging
Weight per each
2.5499
Carton
10
Package
40
Uses, Certifications, and Standards
Operating Temperature
32°-131°F
Standard
ROHS, UL, FCC part 15, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat