LMRJP25 - 25' Plenum Rated RJ45 Con

Wattstopper

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LMRJP25
Manufacturer
Wattstopper
Manufacturer's Part Number
LMRJ-P25
Description
25' Plenum Rated RJ45 Con
RJ45 Cables, 25 Feet, Plenum Rated Green
Slang Terms

Suggest a New Term
Categories
Twisted-Pair Cable - Pair Cable -Plenum Utp Cable Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
754182925179 / 00754182925179
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LMRJP25 - Small Image
 
LMRJP25 - Large Image
Attachments
 
 
LMRJP25 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
24 AWG
Material, Color, and Finish
Color
Green with Black Stripe
Dimensions and Weight
Length
25 ft
Descriptions
Product Type
Network Cable
Description
25' PLENUM RATED RJ45 CON
Long Description
NETWORK CABLE, CATEGORY 5E TYPE; GREEN WITH BLACK STRIPE COLOR; 25 FT; UL (CANADA AND US) APPROVAL; 24 AWG CONDUCTOR SIZE; GREEN BOOT END STYLE; PLENUM JACKET RATING; RJ45 CONNECTOR AT ONE END; 4 CONDUCTOR PAIR(S); LMRJ MODEL
Commodity Description
PLENUM UNSHIELDED TWISTED-PAIR CBL
extra long description
CATEGORY 5E TYPE; GREEN WITH BLACK STRIPE COLOR; 25 FT; UL (CANADA AND US) APPROVAL; 24 AWG CONDUCTOR SIZE; GREEN BOOT END STYLE; PLENUM JACKET RATING; RJ45 CONNECTOR AT ONE END; 4 CONDUCTOR PAIR(S); LMRJ MODEL
Additional Information
Number of Conductor Pairs
4
End Style
Green Boot
Jacket Rating
Plenum
connector at one end
RJ45
Manufacturer Information
Brand
WATTSTOPPER
Model
LMRJ
Manufacturers Part Number
LMRJ-P25
GTIN
00754182925179
UPC
754182925179
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Category 5E
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat