PW200W - WAT

PW200W - Pir Wall Switch Occ Sensor 2 Relays 120/277V WH

Legrand-Wattstopper

  • $117.85 (Each)
  • $117.85 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PW200W
    Manufacturer
    Legrand-Wattstopper
    Manufacturer's Part Number
    PW-200-W
    Description
    Pir Wall Switch Occ Sensor 2 Relays 120/277V WH
    The PW-200 Passive Infrared (Pir ) Wall Switch Sensor Turns Lights On and Off Based On Occupancy. It Contains Two Relays For Controlling Two Independent Lighting Loads or Circuits, and A Variety Of Features. (White)
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Occupancy Sensors & M - Lighting Occupancy Sensors  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    754182919352 / 00754182919352
    Weight per unit
    0.4 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $117.85 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    2
    Resources
    Images
     
     
    PW200W - Large Image
    Attachments
     
     
    PW200W - Specification Sheet
    Other Links
     
     
    PW200W - Other
     
    PW200W - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    PIR WALL SWITCH OCC SENSOR 2 RELAYS 120/277V WH
    Long Description
    The PW-200 passive infrared (PIR ) wall switch sensor turns lights ON and OFF based on occupancy. It contains two relays for controlling two independent lighting loads or circuits, and a variety of features. (white)
    Special Features
    Passive Infrared/Dual-Relay
    Product Type
    Pir Wallswt Occ Snsor 2 Rly 120/277V WHT
    Additional Information
    load
    0-1200 W, 1/6 hp
    operating cycles
    100M
    supply voltage
    120/230/277
    connector
    Flying Leads
    indicator
    LED
    body
    Plastic Housing
    Manufacturer Information
    Manufacturers Part Number
    PW-200-W
    sub brand
    Wattstopper
    Brand
    Legrand-Wattstopper
    GTIN
    00754182919352
    UPC
    754182919352
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Commercial Wall Switch Sensor
    Packaging
    Weight per each
    0.4
    Carton
    1
    Uses, Certifications, and Standards
    Operating Temperature
    35° C
    environmental conditions
    95% RH, non-condensing; for indoor use only
    Enclosure
    Plastic Housing
    Application
    Small Office, Small Conference, Lunch/Break Rooms
    Mounting
    Strap Mounting
    standard
    UL244A/UL508
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PW200W

    Type in the slang term you'd like to suggest.

* All prices subject to change.