1050000000 - Wap 2.5-10 BG Terminals

Weidmuller, Inc.

  • $0.75 (Each)
  • $0.75 (Each)

  • $37.50 (Per 50)

In-Stock: 416 available locally (Houston RDC, TX) (change location)
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
1050000000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
1050000000
Description
Wap 2.5-10 BG Terminals
End Plate, Copper Conductor Material, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, +130 °C Maximum Operating Temperature, -60 °C Minimum Operating Temperature, 2.205 In;56 MM Overall Height, 1.319 In;33.5 MM Overall Length, 0.059 In;1.5 MM Overall Width, 50 PC Package Quantity, Rohs Compliant, Klippon(R) Sub Brand, 2.62 G Weight
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190103149
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Standard Packaging
$37.50 (Per 50)
Stock Availability
Houston RDC
416 (Check another store)
All Stores
6,999
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
1050000000 - Large Image
Specifications Sheets
 
 
1050000000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Material
Wemid
Conductor Material
Copper
Insulation Color
Dark Beige
Dimensions and Weight
Overall Length
1.319 in;33.5 mm
Descriptions
Product Type
End Plate
Long Description
End Plate, Copper Conductor Material, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, +130 °C Maximum Operating Temperature, -60 °C Minimum Operating Temperature, 2.205 in;56 mm Overall Height, 1.319 in;33.5 mm Overall Length, 0.059 in;1.5 mm Overall Width, 50 PC Package Quantity, RoHS Compliant, Klippon(R) Sub Brand, 2.62 g Weight
Features
Klippon(R) Connect with clamping yoke Technology The high reliability and variety of designs of the terminalblocks with clamping yoke connections make planning easer and optimises operational safety. Klippon(R)Connect provides a proven response to a range of different requirements.
Short Description
End Plate, Dark Beige, 1.319 in, 50 PC
Description
WAP 2.5-10 BG TERMINALS
Additional Information
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-60 °C
Maximum Operating Temperature
+130 °C
Overall Width
0.059 in;1.5 mm
Overall Height
2.205 in;56 mm
Standards Met
RoHS Compliant
package quantity
50 PC
Manufacturer Information
Brand
Weidmuller, Inc.
Manufacturers Part Number
1050000000
sub brand
Klippon(R)
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
2.62 g
Weight per each
0.01
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1050000000.
Jump To:

Similar Items

Similar items are close alternatives to 1050000000, though they may not be 100% alike.

End Cover, Gray Insulation Color, 0.01 LB
  • Our Part #: XBACUT10
  • Houston RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: XBACUT10
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 50 ($37.50) ·
XBACUT10 - Eaton Corp

Houston RDC Availability: In Stock

Total Availability: In Stock

Book Price

$0.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat