We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
V48M28T30EE - WES

Also in stock

V48M28T3016 - 30KVA 3PH 480-208Y/120 DOE2016 150C Rise XFRMR - Eaton Corp
$1,690.32Per Each

Eaton Corp
30KVA 3PH 480-208Y/120 DOE2016 150C Rise XFRMR


View or Compare

V48M28T30EE - 30KVA 3PH 480V TP-1 Delta Transformer

Eaton Cutler-Hammer

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    V48M28T30EE
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    V48M28T30EE
    Description
    30KVA 3PH 480V TP-1 Delta Transformer
    General-Purpose Transformer, Dry Type Distribution, DT-3, Three-Phase, PV: 480V, Taps: 2 At +2.5% Fcan, 4 At -2.5% FCBN, SV: 208Y/120V, 150°C, 30 Kva , Al Windings , Frame: 912B, Uses WS38
    Slang Terms

    Suggest a New Term
    Categories
    Energy Efficient Dry Type Tran - Three Phase Energy Efficient D  Mark as Incorrect
    Suggest a New Category
    Classification
    3 Phase Transformers
    UNSPSC
    39121029 - Isolation transformer
    UPC/GTIN
    786680019340 / 00786680019340
    Weight per unit
    310 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1,329.52 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    4 Each
    Resources
    Images
     
     
    V48M28T30EE - Large Image
     
    V48M28T30EE - Small Image
     
    V48M28T30EE - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Phase
    3
    Material, Color, and Finish
    coil material
    Aluminum windings
    Dimensions and Weight
    Length
    16.5 IN
    Width
    23
    Height
    32.02 IN
    Descriptions
    Long Description
    General-Purpose Transformer, Dry Type Distribution, DT-3, Three-phase, PV: 480V, Taps: 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 208Y/120V, 150°C, 30 kVA , Al windings , Frame: 912B, uses WS38
    Product Type
    General-Purpose Transformer
    Description
    30KVA 3PH 480V TP-1 DELTA TRANSFORMER
    Additional Information
    Tap Size
    2 at +2.5% FCAN, 4 at -2.5% FCBN
    Secondary Voltage
    208Y/120V
    volt ampere rating
    30 KVA
    Primary Voltage
    480V
    frame
    912B
    weathershield
    WS38
    design
    DT-3
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    V48M28T30EE
    GTIN
    00786680019340
    UPC
    786680019340
    Taxonomies, Classifications, and Categories
    Category Description
    3 PHASE TRANSFORMERS
    unspsc code
    39121029
    igcc
    4175
    Type
    Dry Type Distribution Transformer
    Packaging
    Weight per each
    310
    Carton
    1
    Uses, Certifications, and Standards
    Temperature Rating
    150
    Frequency Rating
    60
    Application
    POWER DISTRIBUTION
    standard
    UL Listed;NEMA TP-1 Compliant
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Amarillo 1
    Oklahoma City 2

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    Pearsall 1


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for V48M28T30EE

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

WS38 - Weathershield For Frame 912B - Eaton Corp

From Eaton Corp,
Weathershield For Frame 912B

$14.00
Per Each
Item Details