AMDTP412 - TPP Aluminum 2-20A Duplex 12'

Wiremold

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMDTP412
Manufacturer
Wiremold
Manufacturer's Part Number
AMDTP-412
Description
TPP Aluminum 2-20A Duplex 12'
Two-Compartment Pole (Power and Communications). Nominal Material Thickness .050" (1.8MM). Length: 10' 5" (3.2M). Factory Wired With 20A 125V Fed-Spec General Grade Duplex Style Receptacles. An Opening For Communication and A 1/2" (12.7MM) Hole For Power Is Provided At Top. The 8" (203MM) Cover At Top Front Of Pole Is Removable For Making Power Wiring Connections. Communication Kos Provided For RJ11/RJ45 and Modular Furniture Connectors. Mounting Hardware, Entrance End Fitting, and Ceiling Trim Plates Furn
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
786776088397 / 00786776088397
Weight per unit
17.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
AMDTP412 - Other
 
AMDTP412 - Other
Brochures
 
 
AMDTP412 - Brochure
Images
 
 
AMDTP412 - Large Image
 
AMDTP412 - Small Image
Attachments
 
 
AMDTP412 - Specification Sheet
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
Two-compartment pole (power and communications). Nominal material thickness .050" (1.8mm). Length: 10' 5" (3.2m). Factory wired with 20A 125V fed-spec general grade duplex style receptacles. An opening for communication and a 1/2" (12.7mm) hole for power is provided at top. The 8" (203mm) cover at top front of pole is removable for making power wiring connections. Communication KOs provided for RJ11/RJ45 and modular furniture connectors. Mounting hardware, entrance end fitting, and ceiling trim plates furn
Product Type
TPP Alum 2-20A DPLX 12FT.
extra long description
WM AMDTP-412 TPP ALUM 2-20A DPLX 12
Description
TPP ALUMINUM 2-20A DUPLEX 12'
Manufacturer Information
Manufacturers Part Number
AMDTP-412
Brand
WIREMOLD
GTIN
00786776088397
UPC
786776088397
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
17.1