V20GB306TR - TR Plugmold 3' Iv

Wiremold

  • $64.77 (Each)
  • $64.77 (Each)

  • $129.54 (Per 2)

In-Stock: 2 available locally (Dumas, TX) (change location)
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
V20GB306TR
Manufacturer
Wiremold
Manufacturer's Part Number
V20GB306TR
Description
TR Plugmold 3' Iv
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776174809 / 0786776174809 / 00786776174809
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.77 (Each)
Carton
$129.54 (Per 2)
Stock Availability
Dumas
2 (Check another store)
Amarillo
4
All Stores
58
Resources
Images
 
 
V20GB306TR - Large Image
 
V20GB306TR - Large Image
 
V20GB306TR - Small Image
 
V20GB306TR - Video
Brochures
 
 
V20GB306TR - Brochure
Other Links
 
 
V20GB306TR - Other
 
V20GB306TR - Other
 
V20GB306TR - Other
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
Ivory
Descriptions
Description
TR PLUGMOLD 3' IV
Product Type
2000 PLGMD Ivory 36IN W/6 15A TR
extra long description
WM V20GB306TR 2000 PLGMD IVORY 36IN
Long Description
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Special Features
Tamper-resistant receptacles, Multiple colors available, Compact design, UL5 and ADA compliant, UL and cUL listed raceway
Additional Information
media
Yes
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V20GB306TR
GTIN
00786776174809
UPC
786776174809
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
1.95
Carton
2
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
environmental conditions
Dry Interior Locations
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of V20GB306TR.
Jump To:

Similar Items

Similar items are close alternatives to V20GB306TR, though they may not be 100% alike.

Tamper-Resistant Plugmold Multi Outlet System, 6 Outlets, Steel (Raceway);Thermo...
  • Our Part #: V20GB306
  • Dumas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: V20GB306
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 2 ($111.76) ·
V20GB306 - Wiremold

Dumas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.88

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat