V504 - STL Strap 500 Iv

Wiremold

  • $0.55 (Each)
  • $0.55 (Each)

  • $5.48 (Per 10)

  • $54.82 (Per 100)

In-Stock: 30 available locally (Deer Valley, AZ) (change location)
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
V504
Manufacturer
Wiremold
Manufacturer's Part Number
V504
Description
STL Strap 500 Iv
Mounting Strap, Steel, Ivory, Scuffcoat, 1-7/8 In Length, 1/2 In Width, Surface Mount, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189520 / 0786776189520 / 00786776189520
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.55 (Each)
Carton
$5.48 (Per 10)
Stock Availability
Deer Valley
30 (Check another store)
Phoenix
0
All Stores
8,424
Resources
Images
 
 
V504 - Large Image
 
V504 - Small Image
 
V504 - Large Image
Brochures
 
 
V504 - Brochure
Other Links
 
 
V504 - Other
 
V504 - Other
 
V504 - Other
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
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
1-7/8 in;47 mm
Width
1/2 in;12.7 mm
Descriptions
Product Type
Mounting Strap
Long Description
Mounting Strap, Steel, Ivory, Scuffcoat, 1-7/8 in Length, 1/2 in Width, Surface Mount, 0.01 lb/EA
Short Description
Mounting Strap, Steel, Ivory, Scuffcoat, 1/2" Width
Special Features
Converts to One-Hole By Breaking Off at Score. Lanced Tab Holds Strap in Place While Fastening to Surface
extra long description
WM V504 STL STRAP 500 IVORY
Description
STL STRAP 500 IV
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
Mounting Type
Surface Mount
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
100 PK;10 CT
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V504
GTIN
00786776189520
UPC
786776189520
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight
0.01 lb/EA
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,424

Location search:

* All prices subject to change.

Begin Live Chat