V511 - STL Flat 90 D. Elbow 500 Iv

Wiremold

  • $2.88 (Each)
  • $2.88 (Each)

  • $288.30 (Per 100)

In-Stock: 56 available locally (San Antonio RDC, TX) (change location)
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
V511
Manufacturer
Wiremold
Manufacturer's Part Number
V511
Description
STL Flat 90 D. Elbow 500 Iv
90° Flat Elbow, Steel, Ivory, Scuffcoat, 2 In Length, Surface Mount, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070156 / 0786776070156 / 00786776070156
Weight per unit
0.139 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.88 (Each)
Carton
$2.88 (Each)
Stock Availability
San Antonio RDC
56 (Check another store)
All Stores
1,989
Resources
Images
 
 
V511 - Large Image
 
V511 - Small Image
 
V511 - Large Image
Brochures
 
 
V511 - Brochure
Other Links
 
 
V511 - Other
 
V511 - Other
 
V511 - Other
 
V511 - Other
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
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
2 in;51 mm
Descriptions
Product Type
90°Flat Elbow
Special Features
Right Angle Turns on the Same Surface
Long Description
90° Flat Elbow, Steel, Ivory, Scuffcoat, 2 in Length, Surface Mount, 0.14 lb/EA
Short Description
90° Flat Elbow, Steel, Ivory, Scuffcoat
extra long description
WM V511 STL FLAT 90 D. ELBOW 500 IV
Description
STL FLAT 90 D. ELBOW 500 IV
Additional Information
Made in USA
yes
Mounting Type
Surface Mount
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
1 ct
Cable Type
Communication;Power;Data;Audio;Video
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V511
GTIN
00786776070156
UPC
786776070156
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight
0.14 lb/EA
Weight per each
0.139
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,989

Location search:
These alternate items can be purchased instead of V511.
Jump To:

Cross Referenced

These items are similar to V511 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL511IV Hubbell Wiring Device-Kellems 00783585216713
V511 Legrand Wiremold 00786776070156

* All prices subject to change.

Begin Live Chat