V5711RH - Internal Twisted Elbow RH

Wiremold

  • $5.25 (Each)
  • $5.25 (Each)

  • $52.54 (Per 10)

  • $525.42 (Per 100)

In-Stock: 1 available locally (Texarkana, TX) (change location)
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
V5711RH
Manufacturer
Wiremold
Manufacturer's Part Number
V5711RHA
Description
Internal Twisted Elbow RH
<P>For 90 Degree Twist With A 90 Degree Turn. For Double Turn At Right Angles From One Surface to Another. For Transitions From A Sidewall to Ceiling or Edge Of Door or Window Trim. Twistout In Cover Adapts For Use With 700 Series Raceway.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776042740 / 0786776042740 / 00786776042740
Weight per unit
0.176 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.25 (Each)
Carton
$52.54 (Per 10)
Stock Availability
Texarkana
1 (Check another store)
All Stores
3
Resources
Images
 
 
V5711RH - Large Image
 
V5711RH - Small Image
Brochures
 
 
V5711RH - Brochure
Other Links
 
 
V5711RH - Other
 
V5711RH - Other
 
V5711RH - Other
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
Steel
Material, Color, and Finish
Color
Ivory
Descriptions
Description
INTERNAL TWISTED ELBOW RH
Product Type
Internal 90 Deg Twisted Right Hand
extra long description
WM V5711RHA INTERNAL 90 DEG TWISTED
Long Description
<p>For 90 degree twist with a 90 degree turn. For double turn at right angles from one surface to another. For transitions from a sidewall to ceiling or edge of door or window trim. Twistout in cover adapts for use with 700 Series Raceway.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Features
<p>For 90 degree twist with a 90 degree turn. For double turn at right angles from one surface to another. For transitions from a sidewall to ceiling or edge of door or window trim. Twistout in cover adapts for use with 700 Series Raceway.</p>
Additional Information
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5711RHA
GTIN
00786776042740
UPC
786776042740
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FITTING
Availability
Status
Inactive
Packaging
Weight per each
0.176
Carton
10
Uses, Certifications, and Standards
standard
ROHS, USMCA, NAFTA, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
2 View Store
These alternate items can be purchased instead of V5711RH.
Jump To:

Similar Items

Similar items are close alternatives to V5711RH, though they may not be 100% alike.

<P>For 90 Degree Twist With A 90 Degree Turn. For Double Turn At Right Angles Fr...
  • Our Part #: V5711RHA
  • Texarkana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: V5711RHA
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.59) ·
V5711RHA - Wiremold

Texarkana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat