V700 - STL Raceway 700 Iv

Wiremold

  • $22.15 (Per 10)
  • $2.22 (Each)

  • $22.15 (Per 10)

  • $221.53 (Per 100)

In-Stock: 200 available locally (Colorado Springs, CO) (change location)
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
V700
Manufacturer
Wiremold
Manufacturer's Part Number
V700
Description
STL Raceway 700 Iv
Raceway, Steel, Ivory, Scuffcoat, 10 FT Length, 3/4 In Width, 21/32 In Height, 0.333 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070194 / 0786776070194 / 00786776070194
Weight per unit
0.333 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$2.22 (Each)
Carton
$221.53 (Per 100)
Stock Availability
Colorado Springs
200 (Check another store)
Denver
410
All Stores
10,830
Resources
Images
 
 
V700 - Large Image
 
V700 - Large Image
 
V700 - Small Image
 
V700 - Large Image
Brochures
 
 
V700 - Brochure
Other Links
 
 
V700 - Other
 
V700 - Other
 
V700 - Other
 
V700 - Other
 
V700 - Other
 
V700 - Other
 
V700 - Other
 
V700 - Other
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
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Height
21/32 in;16.7 mm
Length
10 ft;3.05 m
Width
3/4 in;19.1 mm
Descriptions
Product Type
Raceway
Long Description
Raceway, Steel, Ivory, Scuffcoat, 10 ft Length, 3/4 in Width, 21/32 in Height, 0.333 lb/EA
Short Description
700 Raceway, Steel, Ivory, Scuffcoat
Special Features
Single-Channel;One-Piece
extra long description
WM V700 STL RACEWAY 700 IVORY
Description
STL RACEWAY 700 IV
Construction
One-Piece
Features
Wiremold 700 Series is ideal for surface mounting small amounts of electrical wiring or communication cables. This rugged raceway offers a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish. For 5' lengths order catalog numbers with the inch-5inch suffix.
Additional Information
Made in USA
yes
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
100 PK;10 CT
Cable Type
Communication;Power;Data;Audio;Video
Number of Channels
1.0
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V700
GTIN
00786776070194
UPC
786776070194
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Availability
minimum qty
10
Packaging
Weight
0.333 lb/EA
Weight per each
0.333
Carton
100
Uses, Certifications, and Standards
standard
CULUS, NAFTA, ROHS, USMCA, cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,830

Location search:

* All prices subject to change.

Begin Live Chat