TSDK216G2 - Khor G2-Black Frame/Polarized Smoke Lens

Edge Eyewear

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSDK216G2
Manufacturer
Edge Eyewear
Manufacturer's Part Number
TSDK216-G2
Description
Khor G2-Black Frame/Polarized Smoke Lens
Khor G2 - Black Frame / Polarized Smoke Lenses
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
46181802 - Safety glasses
UPC/GTIN
697920011713 / 00697920011713
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TSDK216G2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Frame Color
BLACK
Frame Material
Nylon/TPR/PC
Lens Color
Polarized Smoke
Descriptions
Product Type
Khor G2 - Black/Pol Smoke
extra long description
WOLF TSDK216-G2 Khor G2 - Black/Pol
Features
ANSI/ISEA Z87.1+2015 & MCEPS GL-PD 10-12 compliant. Lenses block 99.9% of UV rays.
Long Description
Khor G2 - Black Frame / Polarized Smoke Lenses
Description
KHOR G2-BLACK FRAME/POLARIZED SMOKE LENS
Manufacturer Information
sub brand
Khor G2
Brand
Edge Eyewear
Manufacturers Part Number
TSDK216-G2
GTIN
00697920011713
UPC
697920011713
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.044
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat