Add More Items
View All Quick Selects
Below you can add an image for 'CCMR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 20 A, 600 V Ac;300 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$57.08
Each
Eaton Bussmann Series LP-CC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 25 A, Dual, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 20 Kaic At 300 VDC, 200 Kaic At 600 V, Melamine Tube, 10, 600 V, 300 VDC
$36.33
Eaton Bussmann Series LP-CC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 3 A, Dual, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 20 Kaic At 150 VDC, 200 Kaic At 600 V, Melamine Tube, Standard, 10, 600 V, 150 VDC
Eaton Bussmann Series LP-CC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 30 A, Dual, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 200 Kaic At 600 V, 20 Kaic At 300 VDC, Melamine Tube, 10, 600 V, 300 VDC
$51.11
Eaton Bussmann Series LP-CC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 8 A, Dual, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 20 Kaic At 150 VDC, 200 Kaic At 600 V, Melamine Tube, Standard, 10, 600 V, 150 VDC
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 6 A, 600 V Ac;150 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Fuse Atdr - Class CC - Time-Delay 600VAC 300VDC 0.5A Ferrule Amp-Trap 2000®
$44.07
4A 600V Class CC Low Peak Time Delay Fuse
$51.12
Eaton Bussmann Series LP-CC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 5 A, Dual, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 200 Kaic At 600 V, 20 Kaic At 150 VDC, Melamine Tube, Standard, 10, 600 V, 150 VDC
9
Popularity
Default