Add More Items
View All Quick Selects
Below you can add an image for 'FLNR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 2.5A Ferrule Tri-Onic®
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$11.49
Each
Eaton Bussmann Series FRN-R Fuse, 2 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 8 Sec At 500%, 20 Kaic At 125 VDC, 200 Kaic At 250 V, Standard, 250 V, 125 VDC
Total Availability: Out of Stock
$25.84
Eaton Bussmann Series FRN-R Fuse, 7 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 8 Sec At 500%, 200 Kaic At 250 V, 20 Kaic At 125 VDC, Standard, 250 V, 125 VDC
$20.81
Eaton Bussmann Series FRN-R Fuse, 3.2 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 8 Sec At 500%, 200 Kaic At 250 V, 20 Kaic At 125 VDC, Standard, 250 V, 125 VDC
$19.58
Eaton Bussmann Series FRN-R Fuse, 4.5 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 8 Sec At 500%, 20 Kaic At 125 VDC, 200 Kaic At 250 V, Standard, 250 V, 125 VDC
$21.30
Fuse TR-R - Class RK5 - Time-Delay 250VAC 160VDC 17.5A Ferrule Tri-Onic®
$15.92
9
Popularity
Default