Add More Items
View All Quick Selects
Below you can add an image for 'JKS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,610.16
Per 1,000 Feet
Fuse A4J - Class J - Fast-Acting 600VAC 300VDC 40A Ferrule Amp-Trap®
Total Availability: Out of Stock
$68.22
Each
18-4C STR BSC Gray JKT Broadcast Cable
$544.62
Per 1,000
Limit Switch Head, E50 Series, Top Push Roller Actuator, 24 V Ac to 120 V DC, -14 to +201 °F, 1.88 In Actuator Length, 0.1100 LB/Ea
$259.21
Eaton E50 Nema Heavy Duty Plug-In Limit Switch, Top Pushbutton, Die Cast Zinc, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 14° to 201°F (-10° to 94°C), E50
$209.76
Jacketed Metal Clad Cable Fitting, Aluminum, 1 In Size, Red;Silver, 2.3 In (Body) Length, 2.440 In Diameter, 0.755 In Knockout Size, -40 °F Operating Temperature, +194 °F Operating Temperature, Non-Insulated, 0.52 LB/Ea
$33,087.81
Per 100
S3-3 Stranded Black, Red, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 100' Coil, Type MC
$7,464.92
Eaton E50 Nema Heavy Duty Plug-In Limit Switch, Side Push Roller, Die Cast Zinc, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 14° to 201°F (-10° to 94°C), E50
$286.54
CAT6E 23/4P Sol BC Pe-JKT Dir Bur Nu BLK
$512.37
9
Popularity
Default