Add More Items
View All Quick Selects
Below you can add an image for '00190010070442' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
100W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$18.36
Each
Cantex 5144009 Is A 2-1/2 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
Total Availability: In Stock
$1,029.60
Per 100
The H000X044H1C Military-Grade Polyolefin Continuous Heat-Shrink Label Cassette Can Be Cut-to-Length and Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. Compatible With Easy-Mark Plus™ Labeling Software. For Use With LS8E and LS8EQ Printers. Shrink Ratio 3:1. 0.44" X 6' (11.2 MM X 1.8 M) Cable Diameter 0.08" - 0.25" (2 MM - 6.4 MM) Color White. 1 Cassette
$98.04
Cantex 5144007 Is A 1-1/2 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$666.21
Cantex 5144006 Is A 1-1/4 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$555.47
Cantex 5144004 Is A 3/4 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$384.46
Overload Relay, 20 A, 100 A, Automatic/Manual Reset, 5.52 In Overall Length, 2.21 In Overall Width, 4.13 In Overall Height, 0.87 LB
$320.53
Cantex 5144014 Is A 6 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$1,991.93
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Feraloy Iron Alloy, Single-Gang, Single Hole Cover
$221.49
Cantex 5144013 Is A 5 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$1,816.62
Overload Relay, 1 A, 5 A, Automatic/Manual Reset, 4.32 In Overall Length, 1.8 In Overall Width, 0.87 LB
$209.03
Cantex 5144017 Is A 1-1/4 In. One Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
$2,916.64
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 55MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 20-100A, Ground Fault Sensing
$905.63
Eaton Control Product Ethernet Communication Adapter, Eaton Ethernet Comm Adp For Mi Application With 120VAC I/O
$1,420.89
00193048313680|0001930|00193048313680|19304831368|31368|CPX2X44000LM50KM2|Itt-Lithoniaacuity CPX2X44000LM50KM2|Lit Lithonia Juno Mark Iota CPX2X44000LM50KM2|Lith CPX2X44000LM50KM2|Lithonia CPX2X44000LM50KM2|Lithonia Light CPX2X44000LM50KM2|Lithonia Lighting Abl Acuity CPX2X44000LM50KM2|Lithonia Lighting CPX2X44000LM50KM2|39112102|4046|Light Emitting Diode Led Optic Lighting|Electrical Systems and Lighting and Components and Accessories and Supplies|39110000|Lighting Fixtures and Accessories|39112100|Lighti
$121.80
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 3, 55MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 20-100A, Standard
$503.53
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 1, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 1-5A, Standard
$194.54
Cantex 5144005 Is A 1 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$863.45
4" SS304 90 Rigid Elbow
Total Availability:
$601.27
This item is no longer available. Click to view alternate items.
20
Popularity
Default