Add More Items
View All Quick Selects
Below you can add an image for '00190010136223' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Radiant Collection Is A Step Up From The Standard With Simple, Classic Options In Wiring Devices, Home Automation Controls and Screwless Wall Plates That Complement Today'S Homes.This In-Wall Switch Can Easily Control Any Non-Dimmable Load or Device. In The Radiant Style, The LC2201 Shares The Collection'S Fit and Finish For Consistent Color and Clean, Low-Profile Design. Legrand'S RF Lighting Control Switches and Dimmers Integrate With Intuity Home Intelligence, For Superior and Unified Home Control
Ready to ship from Tyler: In Stock
Total Availability: In Stock
Tyler Availability: Out Of Stock
Book Price
$104.92
Each
Selector Switch Operator, E22 Series, 2 Positions, Knob Actuator, Black (Actuator), 2 Cam Code, 22.5 MM Size, Non-Illuminated, 0.08 LB
Check local availability
$51.99
24X36X24 Assembly Polymer Conc Box Solid Lid T22
$1,332.76
Panelboardpaintedboxbx3690p
$112.44
BND SCH 40 1"X90DEGX36"R Be
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$8.50
Conduit Pipe 25022010 Phoenix Conduit Nipple, Steel, Galvanized, 5 In Length, Trade Size: 2 In, 2-3/8 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$2,322.57
Per 100
Conduit Pipe 25022012 Phoenix Conduit Nipple, Steel, Galvanized, 6 In Length, Trade Size: 2 In, 2-3/8 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$2,655.36
BND SCH 40 6"X90DEGX36"R Be
$91.75
BND SCH 40 1.5"X90DEGX36"R Be
$17.00
BND SCH 40 5"X90DEGX36"R Be
$43.61
Conduit Pipe 25022016 Phoenix Conduit Nipple, Steel, Galvanized, 8 In Length, Trade Size: 2 In, 2-3/8 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$3,830.67
Eaton E22 Pushbutton Contact Block, 22.5 MM, Non-Metallic Heavy-Duty, 1NO, 1NC
Available now at Sulphur Springs: In Stock
Sulphur Springs Availability: In Stock
$88.26
Lexmark Imaginf Unit For Mb2236adw
$98.94
Elbow, Special Radius Type; Steel Material; 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; 2-1/2 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
$920.21
01360.15T.01 14/3 Sjoow BK 250RL
$682.84
Per 1,000 Feet
Cantex 5336018 Is A 2 X 2 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 2 X 2 In. Intermediate Spacer Can Handle Up to 2" Diameter Conduit With 2" Spacing Between Conduit Runs.
$217.36
Non-Insulated Ferrule, Length 1.26 Inches/32MM, Inner Diameter .327 Inches/8.3MM, Outer Diameter .433 Inches/11MM, Conductor Size 2 Awg/35MM2, Copper, Tin Plated
$265.53
11X18X12 T22 Quazite Box
$259.00
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained, Two-Position Push-Pull, Red Actuator, Mushroom , Anodized Aluminum, Emerg. Stop, No Light Unit
$152.28
Eaton E22 Pushbutton Legend Plate, Standard, Nema 3, 3R, 4, 4X, 12, 13, Aluminum With Plastisol Backing, Black Field, Start, White Lettering
$12.45
20
Popularity
Default