Add More Items
View All Quick Selects
Below you can add an image for '00190010381692' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Non Metallic 90 Degree Screw On Straight Liquid Tight Connector For Liquid Tight Conduit Type B Only. Trade Size 3/8".
Total Availability: In Stock
Check local availability
Book Price
$502.61
Per 100
01380.15T.01 12/3 Sjoow BK 250RL
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$988.47
Per 1,000 Feet
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Black, Double Set Screw, Brass Contacts, Female, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
$93.28
Each
XI055C180V054BSJ2M 929002766013
$73.53
00661209065513|0006612|00661209065513|66120906551|06551|JC38WH|Itt-Lithoniaacuity JC38WH|Lit Lithonia Juno Mark Iota JC38WH|Lith JC38WH|Lithonia JC38WH|Lithonia Light JC38WH|Lithonia Lighting Abl Acuity JC38WH|Lithonia Lighting JC38WH
$17.92
Led PAR38, 16W, Dimmable, 82CRI, 1300 Lumen, 5000K, 15000 Life, E26MEDIUM Base
$15.54
00032664736421|0032664|032664736421|03266473642|73642|9590C3 K L|9590C3KL|9590C3-K-L|5 BTTN Prog. Timer(Min) Unv. 1800W, 120V|Arrow Hart - Cooper Wiring Devices 9590C3 K L|Arrow Hart - Cooper Wiring Devices 9590C3KL|Arrow Hart - Cooper Wiring Devices 9590C3-K-L|Cooper Wiring Devices 9590C3 K L|Cooper Wiring Devices 9590C3KL|Cooper Wiring Devices 9590C3-K-L|Cooperwiring 9590C3 K L|Cooperwiring 9590C3KL|Cooperwiring 9590C3-K-L|Eagle 9590C3 K L|Eagle 9590C3KL|Eagle 9590C3-K-L|Eaton 9590C3 K L|Eaton 9590C3KL|E
Total Availability:
$41.19
This item is no longer available. Click to view alternate items.
Non-Insulated Ferrule, Length 1.26 Inches/32MM, Inner Diameter .327 Inches/8.3MM, Outer Diameter .433 Inches/11MM, Conductor Size 2 Awg/35MM2, Copper, Tin Plated
$265.53
00193047859394|0001930|00193047859394|19304785939|85939|65BEMWHLLED30K90CR1M6|65BEMWHLLED30K90CRIM6|Itt-Lithoniaacuity 65BEMWHLLED30K90CR1M6|Itt-Lithoniaacuity 65BEMWHLLED30K90CRIM6|Lit Lithonia Juno Mark Iota 65BEMWHLLED30K90CR1M6|Lit Lithonia Juno Mark Iota 65BEMWHLLED30K90CRIM6|Lith 65BEMWHLLED30K90CR1M6|Lith 65BEMWHLLED30K90CRIM6|Lithonia 65BEMWHLLED30K90CR1M6|Lithonia 65BEMWHLLED30K90CRIM6|Lithonia Light 65BEMWHLLED30K90CR1M6|Lithonia Light 65BEMWHLLED30K90CRIM6|Lithonia Lighting 65bemwhlled30k90cr1m6
$14.57
00019813749952|0019813|019813749952|01981374995|74995|PAR38 15 830 40D Dim|PAR38-15-830-40D-D1M|PAR381583040DDIM|PAR38-15-830-40D-Dim|PAR38 15W 100EQ 1050LM E26 3K D 40DEG|Rab Lighting PAR38 15 830 40D Dim|Rab Lighting PAR38-15-830-40D-D1M|Rab Lighting PAR381583040DDIM|Rab Lighting PAR38-15-830-40D-Dim|Rab PAR38 15 830 40D Dim|Rab PAR38-15-830-40D-D1M|Rab PAR381583040DDIM|Rab PAR38-15-830-40D-Dim|Rablighting PAR38 15 830 40D Dim|Rablighting PAR38-15-830-40D-D1M|Rablighting PAR381583040DDIM|Rablighting Par3
$14.19
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Yellow, Double Set Screw, Brass Contacts, Female, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
$95.19
3 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
$17.24
Led Natural Truwave PAR38, 11.5W, Dimmable, 90CRI, 1100 Lumen, 3000K, 25000 Life
$13.49
Eaton Bab Thermal Magnetic Circuit Breaker, 90A, Bab Type, 10 Kaic, Bolt-On Mounting, Two-Pole, Non-Interchangeable, 120/240V
$280.87
KT90-15 3/4" PVC THR Stubdown Kwikon
$3,552.46
Axis P3807pve
$1,368.88
Obsolete In Canada Use 1SNA238000R1600 RC1010 Vierge Terminal Block Markers
$10.84
E-Z1016 F P DSS No 2 to 2/0 WH Kit
$104.72
Led Par Lamp, Designation: 17PAR38/Led/40'/3000K/120V, 120 V, 17 WTT, PAR38 Shape, E26 Medium Base, 25000 HR, Lumens: 1200 LM Initial, 3000 Deg K Color Temperature, Warm White 80 Cri, 40 Deg Beam Angle, 5-3/16 In Length, 4-3/4 In Diameter
$22.86
Multimeter, Auto Maintpro 15190T
$317.89
20
Popularity
Default