Add More Items
View All Quick Selects
Below you can add an image for '00190010381838' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
BND SCH 40 1"X90DEGX18"R Be
Total Availability: In Stock
Check local availability
Book Price
$5.50
Each
BND SCH 40 1.25"X90DEGX18"R Be
$7.89
Terminal Block, End Section; IEC, NFC, Din Construction Standard; Size 3 MM THK; Used On M35/16 Feed Through and Ground Terminal Block; Color Gray
Total Availability:
Total Availability: Out of Stock
$0.72
This item is no longer available. Click to view alternate items.
N1 Hinge Cover W/Ko'S - 18 X 18 X 6 - Steel/Gray
Total Availability: Available from manufacturer.
$118.24
01380.15T.01 12/3 Sjoow BK 250RL
$988.47
Per 1,000 Feet
Non Metallic 90 Degree Screw On Straight Liquid Tight Connector For Liquid Tight Conduit Type B Only. Trade Size 3/8".
$483.29
Per 100
XI055C180V054BSJ2M 929002766013
$73.53
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-181 Model, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 2-5/8 In Width, 3-3/4 In Height, 19 LB
$88.06
18" X 38" X 3" Plastic Equipment Pad
$41.50
Led PAR38 Lamp, 40 ° Beam Angle, 81, 5000 K, 1700 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 In Length, 150 W
$29.83
Led PAR38 Lamp, 25 ° Beam Angle, 81, 3000 K, 1550 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 In Length, 120 W
$27.02
Commercial PAR38 Led Lamp, 18W, E26 Base, 4000K, 120-277V Input, Narrow Flood
$41.32
3M™ Motor Lead Inline Splicing Kits 5316-5319 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Inline Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip On Splice Cover, Is Made From Epdm Rubber. A Mastic Strip Is Used For The Moisture Seal.
$383.49
21208-011820 Air Filter Merv 8 Wire Back PLTD.
$6.60
Screw-Cover Enclosure Type 1 With Knockouts, 18X18X4, Gray, Steel
$94.54
Led PAR38 Lamp, 40 ° Beam Angle, 81, 3000 K, 1550 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 In Length, 150 W
Led PAR38 Lamp, 25 ° Beam Angle, 81, 2700 K, 1550 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Base, Dimmable, 5.12 In Length, 120 W
$28.94
LD5018A01 Cord Set
$3.38
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$105.92
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 457MM (18 Inches), Width Of 7.6MM (0.3 Inch), Thickness Of 2MM (0.08 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds)
$125.14
20
Popularity
Default