40AST - 3/8" Ins MC Snap D/C Conn

Arlington

  • $1.77 (Each)
  • $1.77 (Each)

  • $88.31 (Per 50)

  • $176.62 (Per 100)

  • $883.10 (Per 500)

In-Stock: 0 available locally (Pineville, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40AST
Manufacturer
Arlington
Manufacturer's Part Number
40AST
Description
3/8" Ins MC Snap D/C Conn
Cable Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.41 In Length, 1 In Diameter, Insulated, Snap-In Connection, 0.049 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997000415 / 00018997000415
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Carton
$88.31 (Per 50)
Standard Packaging
$883.10 (Per 500)
Stock Availability
Pineville
0 (Find nearest stock)
Alexandria
479
All Stores
23,904
Resources
Images
 
 
40AST - Small Image
 
40AST - Large Image
Attachments
 
 
40AST - Specification Sheet
Other Links
 
 
40AST - Other
 
40AST - Other
 
40AST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Length
1.41 in
Diameter
1 in
Size
L(1.410) x W(0.850) x H(0.850)
Descriptions
Description
3/8" INS MC SNAP D/C CONN
extra long description
ARL 40AST SNAP2IT SNAP IN CONNEC 40
Product Type
Cable Connector
Long Description
Cable Connector, 3/8 in Trade Size, Die-Cast Zinc Material, Silver, 1.41 in Length, 1 in Diameter, Insulated, Snap-In Connection, 0.049 lb/EA
Features
SNAP2IT(R) connectors are fast and easy to Install! There’s no locknut to lose. Push cable into the fitting up to the end stop. Rotate cable clockwise until tight. Remove cable from the fitting by turning it Counter-clockwise.
Short Description
Cable Connector, Die Cast Zinc, 3/8 in, MC Snap, Red Internal Clip
Special Features
Easy installation - No tools needed;Save time and money;Removable with a screwdriver
Additional Information
Insulated/Non-Insulated
Insulated
Connection Type
Snap-In
for use with
0.485 to 0.612 in Cable
Standards Met
ECCN:EAR99 Certified;UL Listed;CSA Certified
package quantity
50 PK;500 PK
Made in USA
yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
40AST
sub brand
Snap2it(R)
GTIN
00018997000415
UPC
018997000415
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Snap-on
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.049 lb/EA
Weight per each
0.05
Carton
50
Package
500
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
Enclosure
Zinc
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23,904

Location search:

* All prices subject to change.

Begin Live Chat