Add More Items
View All Quick Selects
Below you can add an image for '018997175014' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
14"X14" Stamped Return Air Grille
Total Availability: In Stock
Check local availability
Book Price
$8.19
Each
00781087155264|0781087|781087155264|78108715526|15526|X1050C140V054BST1M|XI050C140V054BST1M|Xitanium 50W 1.4A 54V 0-10V 120-277V|Advance Ballast X1050C140V054BST1M|Advance Ballast XI050C140V054BST1M|Signifi Electronics X1050C140V054BST1M|Signifi Electronics XI050C140V054BST1M|Signify Electronics X1050C140V054BST1M|Signify Electronics XI050C140V054BST1M|Signify X1050C140V054BST1M|Signify Xi050c140v054bst1m
$48.12
This 14-Inch Enclosure Features Universal On-Q Bay-Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Also Includes A Hinged Cover.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$136.11
16X14 Aluminum Back Plate
$43.86
Model 14 Push-In
$15.12
Per 100
Enclosure Mounting Plate, Aluminum, 14.75 In Overall Length, 12.88 In Overall Width
00784231175729|0784231|784231175729|78423117572|17572|PS1400DW M8|PS1400DWM8|PS1400DW-M8|Battery Pack|Acuity Brands PS1400DW M8|Acuity Brands PS1400DWM8|Acuity Brands PS1400DW-M8|Lithonia Lighting PS1400DW M8|Lithonia Lighting PS1400DWM8|Lithonia Lighting PS1400DW-M8|Lithonia PS1400DW M8|Lithonia PS1400DWM8|Lithonia PS1400DW-M8|Lithonialighting PS1400DW M8|Lithonialighting PS1400DWM8|Lithonialighting PS1400DW-M8|39111710|3942|Emergency Lighting Accessories|Electrical Systems and Lighting and Components and
$268.00
Nsi GRP-SB1450B CBL Tie BLK STL Bar
$47.41
Bender, Hand CBL 14IN 500 MCM CB14-500
$46.60
M22 Modular Pushbutton Through-The-Door Operator, 22.5 MM, Button, Button: Blue, Inscription: Reset/ GB14, IP67, IP69K, Nema 4X, 21
$25.95
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
$38.04
The S14-120-L Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.49" (368MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rate, Are Natural In Color and Come In Packages Of 50.
$13.25
Nylon Insulated Female Disconnect, Length .75 Inches, Width 0.15, Maximum Insulation .135, Tab Size .110X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 100 Pack
$217.83
"00080083611744|0080083|080083611744|08008361174|61174|PD6H142E|6"" Horz 1L 26W DTT, 26/32/42W TTT Unv|Cooper Lighting PD6H142E|Cooperlighting PD6H142E|Eaton / Cooper Lighting PD6H142E|Eaton Cooper Lighting PD6H142E|Eeton Cooper Lighting PD6H142E|Halo - Cooper Lighting PD6H142E|Halo Commercial PD6H142E"
Total Availability:
$90.20
This item is no longer available. Click to view alternate items.
30"X14" Stamped Return Air Grille
$15.31
16 X 14 Aluminum Back Panel
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$64.23
21208-011425 Air Filter Merv 8 Wire Back PLTD.
$6.82
3M™ Highland™ Ring Tongue Terminal Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
$10.42
Nsi GRP-SB1450N CBL Tie Nat STL Bar
Continuous Hinge Enclosure Clamps CH Type 12, 16X14X6, Gray, Mild Steel
$310.64
20
Popularity
Default