Add More Items
View All Quick Selects
Below you can add an image for '018997212504' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Thermal Magnetic Circuit Breaker, 125 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.1 In Overall Width, 0.75 LB
Available now at Durant: In Stock
Total Availability: In Stock
Durant Availability: In Stock
Book Price
$579.92
Each
00198136057916|0001981|00198136057916|19813605791|05791|ARBAY2125|Rab ARBAY2125|Rab LGHT ARBAY2125|Rab Lighting ARBAY2125|Rab-Lamp ARBAY2125|Rablighting Arbay2125
Check local availability
$221.81
250W ED28 Hid Metal Halide Clear E39 (Mogul) Base, Box
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$23.28
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length, 0.7 LB
$280.87
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 3 Kaic, Two-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
Standard Trip Circuit Breaker, 125 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 2.938 In Overall Height, 2.48 In Overall Length, 2 In Overall Width
$407.57
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 125 A, 10 Kaic, Two-Pole, 120/240V, BR, Common Breaker Trip, #4-2/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$144.87
Standard Trip Circuit Breaker, 125 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 2.5 In Overall Height, 6.5 In Overall Length, 3.5 In Overall Width
$341.09
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 125 A, 22 Kaic, Two-Pole, 120/240V, BRH, Common Breaker Trip, #4-2/0 Awg Cu/Al, Q28, BRH, Type BR Loadcenters
$1,682.31
The S21-120-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 20.98" (533MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$29.49
Per 100
Littelfuse LR251003C|Littelfuse LR251003CR|Marathon R100A3B|Mersen 21038R|Westinghse W213ka
Total Availability:
$168.26
This item is no longer available. Click to view alternate items.
Powerxl DG1 Af Drive, 5.5 KW 7.5 HP CT 3-Phase 50/60 HZ 25A Output IP21/Type 1 Enclosure FR2 LCD Display Internal Emc Filter &Amp; DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP &Amp; Rtu Ports 2 Expansion Slots Brake Chopper
$1,924.47
Standard Trip Circuit Breaker, 125 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
CP925 Conference Phone By Yealink
$486.80
Yealink CP925 Conference Phone
$535.72
Standard Trip Circuit Breaker, 125 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 0.75 In Overall Width, 0.58 LB
$404.10
Bryant 72120NC|Bryant 72120NCC|Eatonwd CWL2120C|Enerlites 66601BK|Enerlites 66601-BK|Geindust GLD2123|Geindust GLD21239|Geindust HBL2513|Geindust HBL25CM13|Hublwiring HBL2513|Leviton 2513|Passseymor L2120C|Woodhead 2781|Woodhead 27T81
$83.17
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 125 A, 42 Kaic, Two-Pole, 120/240V, BRH, Common Breaker Trip, #4-2/0 Awg Cu/Al, Q28, BRH, Type BR Loadcenters
$1,258.65
Circuit Breaker, 125 A, 2 Poles, Plug-On Terminal, 120/240 V Ac;208Y/120 V Ac;240 V Ac, #2 Awg to 300 Kcmil Wire Size
$193.99
Cisco Wirel Ip Phone 8821
$900.00
20
Popularity
Default