Add More Items
View All Quick Selects
Below you can add an image for '019813100272' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 6 Kaic, Three-Pole, 240/415 V, Non-Interchangeable, Q32, Bab
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$501.97
Each
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.9 In Overall Length, 3.2 In Overall Width, 1.05 LB
1000W BT56 Hid Metal Halide Clear E39 (Mogul) Base, Box
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
$79.55
Hid High Pressure Sodium Lamp, Designation: LU70/Med, 70 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
$14.97
Gray Type FEM8D2S, 1.5 MM End Section.
$2.60
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.
$10.92
FEM8D2S1 End Section
3/8" X 12' SS316 Threaded Rod
$423.26
Per 100
Satco S7274 23BR38/E26/2700K/120V/1
$9.97
Rigid Stainless Steel 316 Channel Nut With Spring 3/8" Trade Size
$3.48
MS3102E20-27P(14)
$14.79
00078254020310|0078254|078254020310|07825402031|02031|Lectra Shield|CRC 02031|CRC Chemicals 02031|CRC Industries 02031
$20.92
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
$10.69
34CHSS316
$4.00
00080083699384|0080083|080083699384|08008369938|69938|RL560WH6927|Halo RL56 WH 600LM 90CRI 2700K, C&I, LD|Cooper Lighting RL560WH6927|Cooperlighting RL560WH6927|Eaton / Cooper Lighting RL560WH6927|Eaton Cooper Lighting RL560WH6927|Eeton Cooper Lighting RL560WH6927|Halo - Cooper Lighting RL560WH6927|Halo - Recessed RL560WH6927
$24.89
MS3106F20-27S
$38.63
Dell Pro 27 Adjustable Stand Monitor - E2726hs
Request Quote
26W Double Twin Tube CFL Cool White G24D-3 Base, Box
$10.61
Incorporate A Flawless Lighting Experience That Fills Your Home With An Understated Elegance and Rustic Charm With This Wall Lantern. This Farmhouse-Inspired Masterpiece Cradles Clear Beveled Glass Panes Just Right For Offering A Warm, Welcoming Glow to Your Friends and Family. A Traditional Lantern Frame With A Beautiful Black Finish Houses The Light Bases In This Timeless Design.
$208.00
20
Popularity
Default