Add More Items
View All Quick Selects
Below you can add an image for '019813196527' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Hid High Pressure Sodium Lamp, Designation: LU70/Med, 70 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$14.97
Each
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
$10.92
00078254020310|0078254|078254020310|07825402031|02031|Lectra Shield|CRC 02031|CRC Chemicals 02031|CRC Industries 02031
$20.92
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 6 Kaic, Three-Pole, 240/415 V, Non-Interchangeable, Q32, Bab
$501.97
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.9 In Overall Length, 3.2 In Overall Width, 1.05 LB
Satco S7274 23BR38/E26/2700K/120V/1
$9.97
34CHSS316
$4.00
1000W BT56 Hid Metal Halide Clear E39 (Mogul) Base, Box
$79.55
01311.15T.01 18/3 Sjoow BK 250RL
$340.89
Per 1,000 Feet
MS3102E20-27P(14)
$14.79
MS3106F20-27S
$38.63
Cantex 5336031 Is A 3 X 3 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 3 X 3 In. Intermediate Spacer Can Handle Up to 3" Diameter Conduit With 3" Spacing Between Conduit Runs.
$211.81
Per 100
Card Cloth Brush
$37.18
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
$10.69
Sealing Fitting, Hub Type; 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior Material; Female, Female Connection Type; Ul (Canada and Us), Etl Approval
$211.95
Gray Type FEM8D2S, 1.5 MM End Section.
$2.60
MS3102E24-7P
$13.36
Hid High Pressure Sodium Lamp, Designation: LU100/Med, 100 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
Splicer Power Block, Standard Type; 5 Inch L X 4 Inch W X 2.61 Inch H Size; Copper Conductor Material; Csa Approval; 600 V Voltage Rating; 255 Ampere Current Rating; CC1433, Clear Plastic Cover Type; 150 Deg C Temperature Rating
$56.72
20
Popularity
Default