Add More Items
View All Quick Selects
Below you can add an image for '019813212395' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522
Total Availability: In Stock
Check local availability
Book Price
$576.75
Each
T6 Incandescent Tubular Lamp, 90 LM Brightness (Lumens), 15 W, 145 V, White, C-5A Filament, 2000 H Average Life, E12 Candelabra Base, Dimmable, 3/4 In Diameter, 3-5/8 In Length, 0.02 LB
$2.08
Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
$38.42
320W BT28 Hid Pulse Start Metal Halide Clear E39 (Mogul) Base, Box
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$53.88
Klein Tools MM325 Multimeter Is A Manual-Ranging Multimeter That Measures Ac/DC Voltage, DC Current, and Resistance. It Can Also Test Batteries, Diodes, and Continuity. Klein Tools' Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electrical Testers Loaded With Innovative, Time-Saving Features.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$39.67
MC123 BK/RD/BL/GN/WH-BK/WH-RD/WH-BL
$2,702.61
Per 1,000
In-Sure Lever Conn, 2-Port, 350/JR
$185.25
The I32 Fluorescent Emergency Ballast That Allows The Same Fixture to Be Used For Both Normal and Emergency Operation. In The Event Of A Power Failure, The I32 Switches From The Existing Ac Ballast to Operate One Of The Existing Lamps For 90 Minutes In The Emergency Mode. The Unit Contains A Battery, Charger, and Inverter Circuit In A Single Can. The I32 Can Be Used With Most 2'-4' T8 Thru T12 Lamps and 28W T5 Lamps, With An Initial Output Of Up to 500 Lumens For One Lamp, and Features Lamp Selector Leads
$134.49
The Klein Tools RT390 Is A Circuit Analyzer That Tests The Wiring Conditions At An Electrical Outlet, Displays Ac Line Voltage, Inspects Afci and Gfci Devices With Time to Trip Device, and Performs Voltage Drop Tests At 12A, 15A and 20A Current Loads. Results Are Easy to Understand With Large, Color LCD. The Tester Is Designed For Use With North American 120V Ac 3-Wire Electrical Outlets.
$164.70
Klein 60839 Winter Knit Dip Gloves,
$16.14
Two-Light Flush Mount With Dome Shaped Glass, Solid Trim and Decorative Knobs. The Polished Chrome Finish Has An Etched Glass Shade.
$46.10
MS3112E14-19P
$20.61
Greenlee 10039|Greenlee 3331232|Greenlee 333-1232|Ideal 35264|Ideal 35-264|Ideal 35273|Ideal 35-273|Klein 1232BIP|Klein 1232BI-P|Lenox 20156|Lenox S232HE|Milwaukee 48430630|Milwaukee 48-43-0630|Morris 13016|Morse HHB122632T10|Morse HHB1232T10|Morse HHCB12322|Morse HHCB1232-2|Starrett KBS1232-10|Starrett KBS1232-2
$19.65
Hid Mercury Vapor Lamp, 50, 3900 K, 7800 LM Brightness (Lumens), 175 W, 318 V, White, Hard Glass Material, 20000 H Average Life, Mogul Screw Base, H39 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Length, 30.3 % Mercury Content, 0.53 LB
$20.67
FLNR125ID Is A Class RK5 Fuse With An Ampere Rating Of 125 and Knife-Blade-Style Construction.
$131.41
00078254020310|0078254|078254020310|07825402031|02031|Lectra Shield|CRC 02031|CRC Chemicals 02031|CRC Industries 02031
$20.92
Redefining The Rules Promotes Sustainability By Consuming Less Input Watts Than Standard Efficiency Electronic Ballasts;Maximum Lamp Life For Frequent On/Off Switching Applications;Reduces The Potential For Lamp Striation Typically Seen When Using Energy Saving Lamps Philips Advance Optanium High-Efficiency Electronic Ballasts Are Engineered to Optimize Lighting Performance and Maximize Energy Savings. These Ballasts Provide An Unparalleled Package Of Features and Benefits to Support The Wide Variety Of T8
$53.36
WA7120 Pipe Cleaner Pint
$13.74
The Klein Tools Torque Screwdriver Set (Cat. No. 57032) Is A Compact and Easy-to-Use Set Designed to Meet The Needs Of Professionals Who Demand High-Quality Tools. The Set Includes Six 3-1/2-Inch Power Drivers, Including Phillips #1 and #2, Slotted 3/16-Inch and 1/4-Inch, Square #1 and #2, and A 1/4-Inch Nut Driver. With A Wider Torque Range Of 5-40 In. LBS and Increased Usability and Readability, This Screwdriver Set Is Perfect For A Variety Of Tasks. The Tri-Lobular Design With A Textured Finish Provides
$343.69
Klein Tools CL390 Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Clamp Meter. It Measures Ac/DC Current and NCVT Via The Clamp, Ac/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, and Diodes Via Test Leads, and Temperature Via A Thermocouple Probe. It Features A High Visibility, Reverse Contrast LCD Display That Optimizes View Ability Both In Dark or Bright Ambient Lighting.
$105.79
20
Popularity
Default