Add More Items
View All Quick Selects
Below you can add an image for '019813510194' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35 A, 10 Kaic, Three-Pole, 240 V, Non-Interchangeable, Bab, 120-240 V Shunt Trip
Total Availability: In Stock
Check local availability
Book Price
$350.11
Each
Cantex 5335979 Is A 2 X 3 In. Base Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 2 X 3 In. Base Spacer Can Handle Up to 2" Diameter Conduit With 3" Spacing Between Conduit Runs.
$206.08
Per 100
Power Splicer and Stud Block, Standard Type; 8.54 Inch L X 5.5 Inch W X 3.12 Inch H Size; Copper Conductor Material; Csa Approval; 600 V Voltage Rating; 760 Ampere Current Rating; CC1453, Clear Plastic Cover Type; 150 Deg C Temperature Rating
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$132.57
00080083712557|0080083|080083712557|08008371255|71255|RL560WH9935|Halo RL56 WH 900LM 90CRI 3500K, C&I, LD|Cooper Lighting RL560WH9935|Cooperlighting RL560WH9935|Eaton / Cooper Lighting RL560WH9935|Eaton Cooper Lighting RL560WH9935|Eeton Cooper Lighting RL560WH9935|Halo - Cooper Lighting RL560WH9935|Halo RL560WH9935
Total Availability:
$24.23
This item is no longer available. Click to view alternate items.
Cantex 5233935 Is A 2-1/2 In. X 45-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$30.22
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35A, Bab Type, 10 Kaic, Bolt-On Mounting, Two-Pole, Non-Interchangeable, 120/240V
$177.91
Cantex 5133935 Is A 2-1/2 In. X 45-Degree X 24 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$23.91
In-Sure Lever Conn, 5-Port, 125/JR
$104.99
Cantex 5335975 Is A 3 X 3 In. Base Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 3 X 3 In. Base Spacer Can Handle Up to 3" Diameter Conduit With 3" Spacing Between Conduit Runs.
$230.85
Cantex 5335976 Is A 5 X 2 In. Base Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 5 X 2 In. Base Spacer Can Handle Up to 5" Diameter Conduit With 2" Spacing Between Conduit Runs.
$265.25
Eaton CN35 Electrically Held Lighting Contactor, 20 A, 1 No, 20 A, Four-Pole, Electrically Held, CN35
$1,333.77
1GB350WH
$576.17
The Cantex EZ35DN-HW 2-Gang 35 Cu. In. Heavy Wall Residential Ez Box Is Ideal For New Work Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.
$788.85
86W, 96" Mol, T8 Octron High Output Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For RS Operation, Ecologic
$21.45
Cantex 5335978 Is A 5 X 3 In. Base Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 5 X 3 In. Base Spacer Can Handle Up to 5" Diameter Conduit With 3" Spacing Between Conduit Runs.
$279.97
Eaton B-Line Series Clevis Fitting, 1.62" H X 6" L X 1.87" W, Steel, Stainless Steel Type 304
$9,975.43
00198136057774|0001981|00198136057774|19813605777|05777|ARBAY290|Rab ARBAY290|Rab LGHT ARBAY290|Rab Lighting ARBAY290|Rab-Lamp ARBAY290|Rablighting Arbay290
$187.72
20
Popularity
Default