Add More Items
View All Quick Selects
Below you can add an image for '019813605791' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
<P>1/2'' Trade Size Ko In Center. For Use With 5735, 5737, 5737A, 5738, 5738AF, 5739, 5739A, or 2135 Device Boxes. Converts These Boxes Into Pull or Junction Boxes For Hanging Lightweight Pendant Fixtures With 1/2'' Trade Size Pipe Stems.</P>
Total Availability: In Stock
Check local availability
Book Price
$8.63
Each
00198136057774|0001981|00198136057774|19813605777|05777|ARBAY290|Rab ARBAY290|Rab LGHT ARBAY290|Rab Lighting ARBAY290|Rab-Lamp ARBAY290|Rablighting Arbay290
$187.72
This item is no longer available. Click to view alternate items.
The S36-175-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Heavy, 35.91" (912MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$57.30
Per 100
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 6" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$545.90
B571310089
Request Quote
Eaton B-Line Series CT Lift Off Cover, 3R, 12 Gauge Steel, Ansi 61 Gray Paint Finish, Galvanized Steel, Surface Mount, 1P or 3P, Lift Off Cover
$1,978.93
Covers Ug LG Box PC
$1,409.09
Non-Insulated Ferrule, Length 1.26 Inches/32MM, Inner Diameter .327 Inches/8.3MM, Outer Diameter .433 Inches/11MM, Conductor Size 2 Awg/35MM2, Copper, Tin Plated
$265.53
01360.15T.01 14/3 Sjoow BK 250RL
$682.84
Per 1,000 Feet
48X36X12 N4 Enclosure
$1,289.57
Slag Removal Spade,
$16.33
Cantex 5336018 Is A 2 X 2 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 2 X 2 In. Intermediate Spacer Can Handle Up to 2" Diameter Conduit With 2" Spacing Between Conduit Runs.
$217.36
01364.15T.01 14/4 Sjoow BK 250RL
$933.33
Concept Panel, Fits 36.00X36.00 Inch Enclosure, White, Mild Steel
$332.50
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 In Overall Height, 36 In Overall Length, 6 In Overall Width, 69.1999 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$87.22
BND SCH 40 6"X90DEGX36"R Be
$91.75
36X36X3- Telecom CVR
$2,515.14
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 10" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$583.49
Syl F36T12/CW/Ho/25333 F36T12CWHO 3
$13.77
Eaton B-Line Series Straight Section, 6.12" H X 240" W X 36" L, 9" Rung Spacing, Aluminum
$4,314.13
20
Popularity
Default