Add More Items
View All Quick Selects
Below you can add an image for '019813750217' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
B150BTW37RXF
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$178.89
Each
Conduit Pipe 25021507 Phoenix Conduit Nipple, Steel, Galvanized, 3-1/2 In Length, Trade Size: 1-1/2 In, 1.9 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,401.63
Per 100
B217P-120 Gray Plastic CL
$1,518.06
Per 100 Feet
00198136057916|0001981|00198136057916|19813605791|05791|ARBAY2125|Rab ARBAY2125|Rab LGHT ARBAY2125|Rab Lighting ARBAY2125|Rab-Lamp ARBAY2125|Rablighting Arbay2125
Total Availability: In Stock
$221.81
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 3 Kaic, Two-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$280.87
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length, 0.7 LB
Conduit Pipe 25021501 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 1-3/4 In Length, Trade Size: 1-1/2 In, 1.9 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$950.79
E50 Nema Limit Switch, Lever, Rotary Lever, 1.5 Inch Len, Stainless Steel, Nylatron Roller 0.75 Inch Diameter 1.00 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
$70.44
F96T12/DX Deluxe 372821 65K
$19.22
Eaton 10250T Pushbutton Lens, 10250T Series, Prestest Pushbutton Lens, Red Actuator, Plastic, Legend: Blank Legend
$18.82
Thermal Magnetic Circuit Breaker, 125 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.1 In Overall Width, 0.75 LB
$579.92
250W ED28 Hid Metal Halide Clear E39 (Mogul) Base, Box
$23.28
Ship Auger Bit, Ship Type; Bi-Metal Material; 7-1/2 Inch Overall Length; 4 Inch Flute Length; Twist Flute Type; 3/4 Inch Drill Size
$81.30
Eatonwd 52217V|Eatonwd 5221-7V|Leviton 26512I|Leviton 2651-2I|Passseymor 660igcacc20
$970.55
Conduit Pipe 25021508 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 1-1/2 In, 1.9 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,525.68
Gel LED12DA21/827-120 76037 A-Line
$10.23
Conduit Pipe 25021505 Phoenix Conduit Nipple, Steel, Galvanized, 2-1/2 In Length, Trade Size: 1-1/2 In, 1.9 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,133.01
Conduit Pipe 25021504 Phoenix Conduit Nipple, Steel, Galvanized, 2 In Length, Trade Size: 1-1/2 In, 1.9 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,004.79
10-214212-3P
$18.72
Compact Fluorescent Lamp, E26 Medium Screw Base, T2 Bulb Shape, 82, 12000 H Average Life, 2700 K, Warm White, 120 V, 13 W, 900 LM Brightness (Lumens), Non Dimmable, Instant, 1.81 In Diameter, 4.13 In Length
$3.60
20
Popularity
Default