Add More Items
View All Quick Selects
Below you can add an image for '019813926032' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522
Total Availability: In Stock
Check local availability
Book Price
$576.75
Each
Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
$38.42
320W Metalarc Pulse Start Quartz Metal Halide Lamp, High Output, Position Dedicated, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal, Clear, 4300K
$43.07
00032664627163|0032664|032664627163|03266462716|62716|PJ264A SP L|PJ264ASPL|PJ264A-SP-L|Wallplate 4G Decorator Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ264A SP L|Arrow Hart - Cooper Wiring Devices PJ264ASPL|Arrow Hart - Cooper Wiring Devices PJ264A-SP-L|Cooper Wiring Devices PJ264A SP L|Cooper Wiring Devices PJ264ASPL|Cooper Wiring Devices PJ264A-SP-L|Cooperwiring PJ264A SP L|Cooperwiring PJ264ASPL|Cooperwiring PJ264A-SP-L|Eagle PJ264A SP L|Eagle PJ264ASPL|Eagle PJ264A-SP-L|Eaton PJ264A SP L|Eaton
$3.10
This item is no longer available. Click to view alternate items.
E26, Stacklight Accessory, Stacklights, Standard Three-Hole
$32.79
320W BT28 Hid Pulse Start Metal Halide Clear E39 (Mogul) Base, Box
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$53.88
30 Watt Led Hid Replacement - 5000K - Medium Base - Adjustable Beam Angle - 100-277 Volts
$63.95
P&S CA2626G Disc - Sub Ca262g
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2,045.75
Per 100
Two-Light Flush Mount With Dome Shaped Glass, Solid Trim and Decorative Knobs. The Polished Chrome Finish Has An Etched Glass Shade.
$46.10
The Klein Tools RT390 Is A Circuit Analyzer That Tests The Wiring Conditions At An Electrical Outlet, Displays Ac Line Voltage, Inspects Afci and Gfci Devices With Time to Trip Device, and Performs Voltage Drop Tests At 12A, 15A and 20A Current Loads. Results Are Easy to Understand With Large, Color LCD. The Tester Is Designed For Use With North American 120V Ac 3-Wire Electrical Outlets.
$164.70
Greenlee 10039|Greenlee 3331232|Greenlee 333-1232|Ideal 35264|Ideal 35-264|Ideal 35273|Ideal 35-273|Klein 1232BIP|Klein 1232BI-P|Lenox 20156|Lenox S232HE|Milwaukee 48430630|Milwaukee 48-43-0630|Morris 13016|Morse HHB122632T10|Morse HHB1232T10|Morse HHCB12322|Morse HHCB1232-2|Starrett KBS1232-10|Starrett KBS1232-2
$19.65
Ceiling Fan, Steel, Antique Bronze, Brown, 3/4 In Shaft Diameter, 1 In Diameter, 12 In Overall Length, 0.75 In Overall Width, 12 In Overall Height, 1.8 LB
$27.97
00078254020310|0078254|078254020310|07825402031|02031|Lectra Shield|CRC 02031|CRC Chemicals 02031|CRC Industries 02031
$20.92
Eaton D26 Series Separate Contact, Used With D26 Series Relays, Rear Pole, No Contact Configuration
$67.82
Klein 60839 Winter Knit Dip Gloves,
$16.14
Replacement Blade For The Ratcheting PVC Cutter (Cat. No. 50031). Cuts White and Gray Schedule 40 and 80 PVC. The Ratcheting Action Allows For Easy, One-Hand Cutting and Blade Release.
$46.61
Klein Tools CL390 Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Clamp Meter. It Measures Ac/DC Current and NCVT Via The Clamp, Ac/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, and Diodes Via Test Leads, and Temperature Via A Thermocouple Probe. It Features A High Visibility, Reverse Contrast LCD Display That Optimizes View Ability Both In Dark or Bright Ambient Lighting.
$105.79
Copper Compression C Connector, 1 - 2/0 Awg(STR), 3/8" Rod (Run) & 6 Awg(Sol)- 2 Awg(STR) (Tap).
$51.46
The Milwaukee® Performance Safety Glasses Are Designed With High Impact, Fog-Free Lenses. The Lenses Are High-Velocity Impact Tested Providing Military Grade Impact Protection. The Protective Eyewear Has Fog-Free Lenses So The Lenses Will Stay Clear and Unobstructed On Any Jobsite. Durable Anti-Scratch Lenses Withstand The Demands Of A Job Site. Clear and Tinted Options Are Available For Working Indoors or Outdoors.
$22.34
20
Popularity
Default