Add More Items
View All Quick Selects
Below you can add an image for '021449559164' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00032664316609|0032664|032664316609|03266431660|31660|2142V SP L|2142VSPL|2142V-SP-L|Wallplate 1G Dup Recp Thermoset Ovr Iv|Arrow Hart - Cooper Wiring Devices 2142V SP L|Arrow Hart - Cooper Wiring Devices 2142VSPL|Arrow Hart - Cooper Wiring Devices 2142V-SP-L|Cooper Wiring Devices 2142V SP L|Cooper Wiring Devices 2142VSPL|Cooper Wiring Devices 2142V-SP-L|Cooperwiring 2142V SP L|Cooperwiring 2142VSPL|Cooperwiring 2142V-SP-L|Eagle 2142V SP L|Eagle 2142VSPL|Eagle 2142V-SP-L|Eaton 2142V SP L|Eaton 2142VSPL|Eat
Total Availability: In Stock
Check local availability
Book Price
$161.22
Per 100
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Black, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
$1,735.10
Each
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Red, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, White, Female, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Brown, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
Klein Tools CL490 Dual Display Clamp Meter Is Auto-Ranging For Precise Measurements With A Secondary Display For Easier Viewing In Tight Spaces. The Meter Reads Ac/DC Current, Voltage, Resistance, Continuity, Frequency, and Capacitance All With True RMS Accuracy. It Features Diode Testing and Temperature Is Taken, Via Thermocouple. There Is NCV Detection With Audio-Visual Alerts For Additional Functional Applications. to Ensure Visibility In Any Lighting, There Is A Backlit and Hi-Vis Display.
$119.99
Eaton General Purpose Ventilated Transformer, Fungus Proof, Al Windings, Doe 2016, Nema 2, FR943, 220°C, 150 Kva, FL/Wall MT Uprt, 3-Phase, PV: 480V Delta, SV: 208Y/120, Nema ST-20, 2 At +2.5%, 4 At -2.5%, 150°C, 150 Kva, WS60, 280B
$8,269.86
Mini Complete Limit Switch, E49 Series, Adjustable Side Rotary Lever Actuator, 1NO-1NC Pole Throw Configuration, 5 A (Maximum Ac);5 A to 30 V DC (Maximum DC), 250 V Ac;30 V DC, Screw Terminal Connection, Cast Zinc Material, Screw Terminal, -23 °F Operating Temperature, +149 °F Operating Temperature, 2.62 In Overall Length, 1.1 In Overall Depth, 1.89 In Overall Height, 0.4200 LB/Ea
$136.22
50W MR16 Halogen Flood GU10 Base, 120 Volt, Box
$5.98
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Blue, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
10-214212-3P
$18.72
Limit Switch, E49 Series, Adjustable Roller Lever Actuator, 1NO-1NC Pole Throw Configuration, 10 A @ 250 V Ac;1.5 A @ 24 V DC, 24 V DC;250 V Ac, Die Cast Aluminum, Screw Terminal, +14 °F Operating Temperature, +176 °F Operating Temperature, 5.12 In Overall Width, 2.64 In Overall Depth, 1.58 In Overall Height, Standard Din Mount, 0.58 LB
$254.88
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 1.625-1.875", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 1-1/4" NPT
$158.98
Acme AE010500|Acme TB181149|Siemens MT0500C|Solahd E500e
$175.00
36 Watt Led Hid Replacement - 80 Cri - 5000K - Medium Base - Economy Hi-Pro
$44.99
The Milwaukee® Shockwave™ Impact Duty 2" SL 1/8" Driver Bits Provide The Ultimate Fit For A Superior Driving Experience. The Optimized Shockzone™ Shanks Are Customized Per Tip Type to Absorb Peak Torque and Prevent Breaking. The Long-Lasting Wear Guard™ Tip Provides Increased Wear Resistance, Protecting The Fit Over The Life Of The Bit. The Customized Tip Geometry Leads to Less Stripping Of Screws On The Job Site.
$3.47
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Red, Female, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
The M18™ Force Logic™ 600 MCM Crimper Is The Most Accurate Way to Crimp Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee U Style Dies That Feature Vivid Wire Size Markings, Industry Standard Color Markings and Imprint Wire Size Onto The Connector After Crimp Completion, Commercial Electricians Benefit From Its Ease Of
$1,125.20
Encl Jic 4X 16X14X7 FG HPL 49591614 Modified
$205.40
20
Popularity
Default