66366 - Metacaulk Box Guard (Single)

Rectorseal

  • $7.72 (Each)
  • $7.72 (Each)

  • $386.00 (Per 50)

In-Stock: 2,578 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66366
Manufacturer
Rectorseal
Manufacturer's Part Number
66366
Description
Metacaulk Box Guard (Single)
Electrical Box Pad, Firestop, Fire Rated Pad Type; Single Electrical Box Used On; Overall Dimension 10 Inch L X 4 Inch W X 4 Inch H; Volume 0.09 Cu FT; Approval Ul (Canada and Us), FM; Application Retrofit; Applicable Standard Astm E90
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
46191500 - Fire prevention
UPC/GTIN
021449663663 / 00021449663663
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.72 (Each)
Standard Packaging
$386.00 (Per 50)
Stock Availability
Kilgore
0 (Find nearest stock)
Longview
0
All Stores
2,578
Resources
Images
 
 
66366 - Large Image
MSDS Sheets
 
 
66366 - MSDS Sheet
Installation Sheets
 
 
66366 - Installation Sheet
Attachments
 
 
66366 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Electrical Box Pad
extra long description
PAD, FIRESTOP, FIRE RATED, SINGLE BOX TYPE; ELECTRICAL OUTLET BOX USED ON; BOX GUARD[TM] BRAND; OVERALL DIMENSION 13/16 INCH X 2-13/16 INCH X 1/4 INCH; COLOR BLACK; ODOR MILD; DIELECTRIC BREAKDOWN VOLTAGE 22 VOLT/MIL; APPLICATION RETROFIT; APPLICABLE STANDARD ASTM E84/90/119/2174/2393; APPROVAL UL (CANADA AND US), FM, WHI
Description
METACAULK BOX GUARD (SINGLE)
Long Description
ELECTRICAL BOX PAD, FIRESTOP, FIRE RATED PAD TYPE; SINGLE ELECTRICAL BOX USED ON; OVERALL DIMENSION 10 INCH L X 4 INCH W X 4 INCH H; VOLUME 0.09 CU FT; APPROVAL UL (CANADA AND US), FM; APPLICATION RETROFIT; APPLICABLE STANDARD ASTM E90
Additional Information
Overall Dimension 10 Inch L x 4 Inch W x 4 Inch H; Volume 0.09 Cu Ft; Approval UL (Canada and US), FM; Application Retrofit; Applicable Standard ASTM E90; Packaging Quantity 50
Commodity Description
PAINT,CHEMICALS, ETC.
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
66366
GTIN
00021449663663
UPC
021449663663
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Firestop, Fire Rated Pad
Packaging
Weight per each
0.07
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
Single Electrical Box
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,578

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
9 View Store
West Monroe
53 View Store

A-L

Location Stock Available
Forney
51 View Store
Lafayette
4 View Store

* All prices subject to change.

Begin Live Chat