Add More Items
View All Quick Selects
Below you can add an image for '021449866903' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00032664316609|0032664|032664316609|03266431660|31660|2142V SP L|2142VSPL|2142V-SP-L|Wallplate 1G Dup Recp Thermoset Ovr Iv|Arrow Hart - Cooper Wiring Devices 2142V SP L|Arrow Hart - Cooper Wiring Devices 2142VSPL|Arrow Hart - Cooper Wiring Devices 2142V-SP-L|Cooper Wiring Devices 2142V SP L|Cooper Wiring Devices 2142VSPL|Cooper Wiring Devices 2142V-SP-L|Cooperwiring 2142V SP L|Cooperwiring 2142VSPL|Cooperwiring 2142V-SP-L|Eagle 2142V SP L|Eagle 2142VSPL|Eagle 2142V-SP-L|Eaton 2142V SP L|Eaton 2142VSPL|Eat
Total Availability: In Stock
Check local availability
Book Price
$161.22
Per 100
00726585301904|0726585|726585301904|72658530190|30190|30190S|F40T12 BL (PK X 15)(Syl)|Shatrshield 30190S|Shat-R-Shield 30190S
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$19.49
Each
774086 SWTC, P BTN, SPST, O
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$13.80
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$2,702.61
Per 1,000
Hanger, Conduit, Bolt, Stainless Steel, Trade Size 4
$1,544.00
00032664736421|0032664|032664736421|03266473642|73642|9590C3 K L|9590C3KL|9590C3-K-L|5 BTTN Prog. Timer(Min) Unv. 1800W, 120V|Arrow Hart - Cooper Wiring Devices 9590C3 K L|Arrow Hart - Cooper Wiring Devices 9590C3KL|Arrow Hart - Cooper Wiring Devices 9590C3-K-L|Cooper Wiring Devices 9590C3 K L|Cooper Wiring Devices 9590C3KL|Cooper Wiring Devices 9590C3-K-L|Cooperwiring 9590C3 K L|Cooperwiring 9590C3KL|Cooperwiring 9590C3-K-L|Eagle 9590C3 K L|Eagle 9590C3KL|Eagle 9590C3-K-L|Eaton 9590C3 K L|Eaton 9590C3KL|E
$41.19
10-214212-3P
$18.72
Conduit Hanger, Size #4, Zinc Electro-Plated, Rigid: 1-1/2 In Cable Size, 7/8 In Width, 3-5/16 In Height, 0.1200 LB
$214.00
Multimeter, Auto Maintpro 15190T
$317.89
10-3 Solid Black, Red, White - Ac-90® Black Interlocked Galvanized Steel Armor W/Phase Id - Type Ac - 125' Coil
$1,565.90
KT90-15 3/4" PVC THR Stubdown Kwikon
$3,552.46
Effective Alternative to 141B-Based Cleaners When Sensitive Plastics Are Not A Concern. Evaporates Quickly, Leaves No Residue, Has No Flash or Fire Point and Contains No Class I or Class Ii Ozone Depleting Chemicals. 13 WT Oz Aerosol
$39.16
This item is no longer available. Click to view alternate items.
Eaton Bab Thermal Magnetic Circuit Breaker, 90A, Bab Type, 10 Kaic, Bolt-On Mounting, Two-Pole, Non-Interchangeable, 120/240V
$280.87
The M18™ Radius™ Compact Site Light W/ Flood Mode Offers The User Two Lights In One For Area Lighting and Tasking Lighting. With 2, 200 LM Of Output In Area Mode For Illuminating Large Work Areas and 1000 LM Of Flood Lighting For Task Situations There Is No Application This Light Can’T Handle. This Light Offers Up to 18 Hours Of Runtime With An M18™ XC 5.0 Battery and Has The Option to Be Plugged In Using Its Ac Inlet For Extended Runtime. Its Compact Size Allows Users to Take This Site Light On and Off The
$184.03
Eaton Toggle Wallplate, Brown, Toggle Cutout, Thermoset, Three- Gang, Standard, Ed Box
$242.55
80STD2090 2"X90D PVC STD Elbow SPXSP SCH80 Kraloy
$1,888.11
Eaton Toggle Wallplate, LT. Almond, Toggle Cutout, Thermoset, Three- Gang, Standard, Ed Box
$229.53
T8 PLS CTD Flu LMP 25PK
$12.99
20
Popularity
Default