Add More Items
View All Quick Selects
Below you can add an image for '030721222825' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Thermal Magnetic Circuit Breaker, 125 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.1 In Overall Width, 0.75 LB
Total Availability: In Stock
Check local availability
Book Price
$579.92
Each
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 125 A, 10 Kaic, Two-Pole, 120/240V, BR, Common Breaker Trip, #4-2/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$144.87
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 125 A, 22 Kaic, Two-Pole, 120/240V, BRH, Common Breaker Trip, #4-2/0 Awg Cu/Al, Q28, BRH, Type BR Loadcenters
$1,682.31
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 125 A, 42 Kaic, Two-Pole, 120/240V, BRH, Common Breaker Trip, #4-2/0 Awg Cu/Al, Q28, BRH, Type BR Loadcenters
$1,258.65
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
00198136057916|0001981|00198136057916|19813605791|05791|ARBAY2125|Rab ARBAY2125|Rab LGHT ARBAY2125|Rab Lighting ARBAY2125|Rab-Lamp ARBAY2125|Rablighting Arbay2125
$221.81
Standard Trip Circuit Breaker, 125 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
F96T12/DX Deluxe 372821 65K
$19.22
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 100 A, 42 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$183.48
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 80 A, 10 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #8-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$126.29
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 110 A, 10 Kaic, Two-Pole, 120/240V, BR, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$130.20
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 100 A, 42 Kaic, Two-Pole, 120/240V, BRH, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BRH, Type BR Loadcenters
$413.75
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Shunt Trip Circuit Breaker, 100 A, 42 Kaic, Two-Pole, 120/240V, BR, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters, Shunt Trip Included
$306.53
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 110 A, 22 Kaic, Two-Pole, 120/240V, BRH, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BRH, Type BR Loadcenters
$348.69
Standard Trip Circuit Breaker, 125 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 2.938 In Overall Height, 2.48 In Overall Length, 2 In Overall Width
$407.57
Eaton BR Thermal Magnetic Circuit Breaker, Quicklag Type BRHX Circuit Breaker, 125 A, 22KAIC, Two-Pole, 120/240V, BRHX, Non-Interchangeable, 125, Plug-On, BRHX
$233.58
250W ED28 Hid Metal Halide Clear E39 (Mogul) Base, Box
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$23.28
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 110 A, 42 Kaic, Two-Pole, 120/240V, BRH, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BRH, Type BR Loadcenters
$1,231.31
20
Popularity
Default