Add More Items
View All Quick Selects
Below you can add an image for '031293154101' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
YA31-2LH93TN
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$48.39
Each
00078254020310|0078254|078254020310|07825402031|02031|Lectra Shield|CRC 02031|CRC Chemicals 02031|CRC Industries 02031
Total Availability: In Stock
$20.92
34CHSS316
$4.00
Fast-Acting Type Glass Fuse 3A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
$1.77
Conduit Nipple, Steel Material; Galvanized Finish; 2-3/4 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 10 Per Carton Standard Package; 3-1/2 Inch Trade Size; Threaded End Type; Galnip Model
Available now at Nashville RDC: In Stock
Nashville RDC Availability: In Stock
$2,920.25
Per 100
Splicer Power Block, Standard Type; 5 Inch L X 4 Inch W X 2.61 Inch H Size; Copper Conductor Material; Csa Approval; 600 V Voltage Rating; 255 Ampere Current Rating; CC1433, Clear Plastic Cover Type; 150 Deg C Temperature Rating
$56.72
01311.15T.01 18/3 Sjoow BK 250RL
$340.89
Per 1,000 Feet
Conduit Elbow, Standard Radius Type; PVC Material; Gray Finish; 40 Schedule; Ul 514B/651, Etl, Nec Approval; Nema TC-3, WC1094A Applicable Standard; 60 Standard Package; 3-1/2 Inch Trade Size; 90 Deg Bend Angle; Plain End Style; Ua Model
$3,122.26
MS3102E20-27P(14)
$14.79
Fast-Acting Type Glass Fuse 1A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
$1.78
Card Cloth Brush
$37.18
MS3102E20-16P
$12.14
MS3102E24-7P
$13.36
MS3102E14S-6P
$7.07
MS3181-14ca
$14.64
MS3112E14-19P
$20.61
MS3106F20-16S
$17.86
Klein PH315 #3 PH Insert Power Driv
$7.55
Color Coded Drive Bit, Hex Type; 1/2 Inch Size; Black Finish; 2-1/2 Inch Overall Length
$8.81
32W 48IN LT Bulb
$8.94
20
Popularity
Default