Add More Items
View All Quick Selects
Below you can add an image for '040892007978' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Satco S9408 7PAR20.Led.40'.4000K.12
Total Availability: In Stock
Check local availability
Book Price
$4.22
Each
<P>Use With 40N2B08 Base. Available In 8' (2.4M) Lengths, Packed 48' (14.6M) Per Carton.</P>
$3.39
Gel 40R16/CD 25781 Incandescent Lam
$3.94
Lamp, 40 W; 120 V; Shape Designation A15; C9 Filament; Medium Base; Inside Frost; Intensity 452 Lumen; Overall Length 3-1/2 Inch; Life 1000 HR; Application Appliance, General Purpose; Standard Package 120; Base Material Aluminum
$2.49
Ge Appliance 40 Watt A15 1-Pack
$3.62
The S8-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 7.87” (200MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$5.87
Per 100
40W 120V A15 Med Base Clear Appliance Incand
$3.72
Gel 40A15/F/CD 27495 Incandescent L
Available now at Henderson: In Stock
Henderson Availability: In Stock
$1.67
BND SCH 40 6"X90DEGX36"R Be
$91.75
BND SCH 40 1"X90DEGX36"R Be
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$8.50
Ge A15
$1.70
The S8-40-M Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 7.87” (200MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 1000.
$38.47
Per 1,000
BND SCH 40 1.25"X90DEGX18"R Be
$7.89
40W, 60" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 82 Cri, Suitable For Is or RS Operation, Ecologic
$8.76
BND SCH 40 1"X90DEGX24"R Be
$5.33
BND SCH 40 1.5"X90DEGX24"R Be
$17.04
BND SCH 40 5"X45DEGX36"R Be
$27.86
Linear Tubes 5500 Lumens T8HO 40W Base Field Adjustable Power 4000K Double Ended Wiring Method
$28.84
BND SCH 40 1.5"X90DEGX36"R Be
$17.00
BND SCH 40 5"X90DEGX36"R Be
$43.61
20
Popularity
Default