Add More Items
View All Quick Selects
Below you can add an image for '040892147445' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Satco S9408 7PAR20.Led.40'.4000K.12
Total Availability: In Stock
Check local availability
Book Price
$4.22
Each
Gel 40A15/F/CD 27495 Incandescent L
$1.67
Lamp, 40 W; 120 V; Shape Designation A15; C9 Filament; Medium Base; Inside Frost; Intensity 452 Lumen; Overall Length 3-1/2 Inch; Life 1000 HR; Application Appliance, General Purpose; Standard Package 120; Base Material Aluminum
$2.49
Ge Appliance 40 Watt A15 1-Pack
$3.62
40W 120V A15 Med Base Clear Appliance Incand
$3.72
Cantex 5144009 Is A 2-1/2 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
Ready to ship from Nashville RDC: In Stock
Nashville RDC Availability: Out Of Stock
$1,029.60
Per 100
A-Line Incandescent Lamp, 300 LM Brightness (Lumens), 40 W, 130 V, Clear, 1500 H Average Life, Medium Base, Non Dimmable, 0.08 LB
$0.96
<P>Use With 40N2B08 Base. Available In 8' (2.4M) Lengths, Packed 48' (14.6M) Per Carton.</P>
$3.39
Ge A15
$1.70
Gel 40R16/CD 25781 Incandescent Lam
$3.94
BND SCH 40 4"X45DEGX150"R Be
$95.50
Cantex 5144005 Is A 1 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$863.45
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style D865 Designer 800; Medium 2 Pin Base; Initial Intensity 3000 Lumen; Color Rendering Index 80; Color Temperature 6500 K; Standard Package 30; Applicable Standard Ansi, IEC, Ies
Total Availability:
Total Availability: Out of Stock
$11.49
This item is no longer available. Click to view alternate items.
BND SCH 40 5"X45DEGX36"R Be
$27.86
Incandescent A15 Bulb Shape Appliance Safeline Inside Frost Medium Aluminum Base 40WATT 120VOLT 120BULBS Per Case 6BULBS Per Package
$4.06
BND SCH 40 1"X90DEGX36"R Be
Total Availability: Available from manufacturer.
$8.50
Cantex 5144013 Is A 5 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$1,816.62
Cantex 5144014 Is A 6 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$1,991.93
BND SCH 40 6"X90DEGX36"R Be
$91.75
Cantex 5144007 Is A 1-1/2 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$666.21
20
Popularity
Default