Add More Items
View All Quick Selects
Below you can add an image for '040892170665' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
40W 120V A15 Med Base Clear Appliance Incand
Total Availability: In Stock
Check local availability
Book Price
$3.72
Each
Lamp, 40 W; 120 V; Shape Designation A15; C9 Filament; Medium Base; Inside Frost; Intensity 452 Lumen; Overall Length 3-1/2 Inch; Life 1000 HR; Application Appliance, General Purpose; Standard Package 120; Base Material Aluminum
$2.49
Ge Appliance 40 Watt A15 1-Pack
$3.62
Gel 40A15/F/CD 27495 Incandescent L
$1.67
A-Line Incandescent Lamp, 300 LM Brightness (Lumens), 40 W, 130 V, Clear, 1500 H Average Life, Medium Base, Non Dimmable, 0.08 LB
$0.96
Incandescent A15 Bulb Shape Appliance Safeline Inside Frost Medium Aluminum Base 40WATT 120VOLT 120BULBS Per Case 6BULBS Per Package
Available now at West Wichita: In Stock
West Wichita Availability: In Stock
$4.06
Ge A15
$1.70
Gel 40R16/CD 25781 Incandescent Lam
$3.94
Incandescent A15 Bulb Shape Appliance Clear Medium Aluminum Base 40WATT 120VOLT Retail Pack 24BULBS Per Case 2BULBS Per Package
$3.24
BND SCH 40 4"X45DEGX150"R Be
$95.50
BND SCH 40 5"X45DEGX36"R Be
$27.86
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style D865 Designer 800; Medium 2 Pin Base; Initial Intensity 3000 Lumen; Color Rendering Index 80; Color Temperature 6500 K; Standard Package 30; Applicable Standard Ansi, IEC, Ies
Total Availability:
Total Availability: Out of Stock
$11.49
This item is no longer available. Click to view alternate items.
BND SCH 40 1"X90DEGX24"R Be
$5.33
<P>Use With 40N2B08 Base. Available In 8' (2.4M) Lengths, Packed 48' (14.6M) Per Carton.</P>
$3.39
BND SCH 40 6"X90DEGX36"R Be
$91.75
Klein Tool'S 40-Foot Glow-In-The-Dark Fish Tape Provides A Bright Glow For Use In Any Low Light. The Unique Clear Case Permits Ambient Light to Easily Charge The Glow Tape and Tip. The Fiberglass Tape Is Fully Removable From Case For One-Way Wall Cavity, Drop Ceiling, and Conduit Pass Through Feeding. The Anchor End Features A Stainless-Steel Fish Rod Connector So Any Of Our Fish Rod Accessories Can Be Attached to The End Of The Fish Tape, Allowing This Fish Tape to Also Function As A Super-Flex Glow Rod.
$66.15
BND SCH 40 1.25"X90DEGX18"R Be
$7.89
BND SCH 40 1.5"X90DEGX24"R Be
$17.04
BND SCH 40 1.5"X90DEGX36"R Be
$17.00
Cantex 5233766 Is A 1-1/4 In. X 45-Degree Bell End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$486.71
Per 100
20
Popularity
Default