Add More Items
View All Quick Selects
Below you can add an image for '040892571233' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Incandescent G25 DCor Bulb Shape Soft White Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
Total Availability: In Stock
Check local availability
Book Price
$2.79
Each
Cantex 5233812 Is A 4 In. X 45-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$62.35
<P>Use With 40N2B08 Base. Available In 8' (2.4M) Lengths, Packed 48' (14.6M) Per Carton.</P>
$3.39
BND SCH 40 1.25"X90DEGX18"R Be
$7.89
Gel 40A15/F/CD 27495 Incandescent L
$1.67
Satco S9408 7PAR20.Led.40'.4000K.12
$4.22
Gel 40R16/CD 25781 Incandescent Lam
$3.94
Ge Appliance 40 Watt A15 1-Pack
$3.62
BND SCH 40 4"X45DEGX150"R Be
$95.50
BND SCH 40 1.5"X90DEGX24"R Be
$17.04
Incandescent A15 Bulb Shape Appliance Clear Medium Aluminum Base 40WATT 120VOLT Retail Pack 24BULBS Per Case 2BULBS Per Package
$3.24
Cantex 5233768 Is A 2 In. X 45-Degree Bell End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$818.89
Per 100
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style D865 Designer 800; Medium 2 Pin Base; Initial Intensity 3000 Lumen; Color Rendering Index 80; Color Temperature 6500 K; Standard Package 30; Applicable Standard Ansi, IEC, Ies
Total Availability:
Total Availability: Out of Stock
$11.49
This item is no longer available. Click to view alternate items.
BND SCH 40 1"X90DEGX24"R Be
$5.33
The S12-40-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 11.81” (300MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
$7.16
BND SCH 40 6"X45DEGX48"R Be
$83.89
40W, 60" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 82 Cri, Suitable For Is or RS Operation, Ecologic
Total Availability: Available from manufacturer.
$8.76
BND SCH 40 6"X90DEGX36"R Be
$91.75
Cantex 5233778 Is A 2 In. X 45-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$28.06
BND SCH 40 6"X90DEGX48"R Be
$189.18
20
Popularity
Default