Add More Items
View All Quick Selects
Below you can add an image for '040892650013' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
<P>Use With 40N2B08 Base. Available In 8' (2.4M) Lengths, Packed 48' (14.6M) Per Carton.</P>
Total Availability: In Stock
Check local availability
Book Price
$3.39
Each
13.5W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 4000K, Smartdrive
$13.86
Gel 40R16/CD 25781 Incandescent Lam
$3.94
Ge, Led, 13 WTT, 1800 LM, 4000 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life
$23.73
00019813750477|0019813|019813750477|01981375047|75047|BR40 13 830 Dim|BR40-13-830-D1M|BR4013830DIM|BR40-13-830-Dim|BR40 13W 75EQ 950LM E26 3K Dim 6PK|Rab BR40 13 830 Dim|Rab BR40-13-830-D1M|Rab BR4013830DIM|Rab BR40-13-830-Dim|Rab Lighting BR40 13 830 Dim|Rab Lighting BR40-13-830-D1M|Rab Lighting BR4013830DIM|Rab Lighting BR40-13-830-Dim|Rablighting BR40 13 830 Dim|Rablighting BR40-13-830-D1M|Rablighting BR4013830DIM|Rablighting BR40-13-830-Dim
$8.31
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
$11.03
Incandescent G25 DCor Bulb Shape Soft White Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
$3.29
BND SCH 40 1.25"X90DEGX18"R Be
$7.89
Lamp, 40 W; 120 V; Shape Designation A15; C9 Filament; Medium Base; Inside Frost; Intensity 452 Lumen; Overall Length 3-1/2 Inch; Life 1000 HR; Application Appliance, General Purpose; Standard Package 120; Base Material Aluminum
$2.49
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
BND SCH 40 1.5"X90DEGX24"R Be
$17.04
Ge Appliance 40 Watt A15 1-Pack
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3.62
40W 120V A15 Med Base Clear Appliance Incand
$3.72
BND SCH 40 6"X90DEGX36"R Be
$91.75
BND SCH 40 1.5"X90DEGX36"R Be
$17.00
Satco S9408 7PAR20.Led.40'.4000K.12
$4.22
Led BR40 Lamp, 82, 2700 K, 1070 LM Brightness (Lumens), 13 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Base, Dimmable, 6.34 In Length, 0.96 LB
$11.87
BND SCH 40 1"X90DEGX18"R Be
$5.50
BND SCH 40 4"X45DEGX150"R Be
$95.50
BND SCH 40 1"X90DEGX24"R Be
$5.33
20
Popularity
Default