Add More Items
View All Quick Selects
Below you can add an image for '040892875980' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
BR Loadcenter, 200A CSR Main Breaker, 40 Spaces/80 Circuits, 120/240V, Aluminum Bus, L1 Indoor Box Size, #2-300MCM Incoming Lug Size, Quick Connect Neutral Configuration
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$468.53
Each
This item is no longer available. Click to view alternate items.
Cantex 5233801 Is A 2-1/2 In. X 45-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
Total Availability: In Stock
$34.53
80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmabl E.80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmable.
Total Availability: Available from manufacturer.
$233.98
<P>Use With 40N2B08 Base. Available In 8' (2.4M) Lengths, Packed 48' (14.6M) Per Carton.</P>
$3.39
Gel 40R16/CD 25781 Incandescent Lam
$3.94
BND SCH 40 6"X90DEGX36"R Be
$91.75
BND SCH 40 1"X90DEGX24"R Be
$5.33
BND SCH 40 1.5"X90DEGX24"R Be
$17.04
BND SCH 40 1.25"X90DEGX18"R Be
$7.89
Ge Appliance 40 Watt A15 1-Pack
$3.62
BND SCH 40 1.5"X90DEGX36"R Be
$17.00
Lamp, 40 W; 120 V; Shape Designation A15; C9 Filament; Medium Base; Inside Frost; Intensity 452 Lumen; Overall Length 3-1/2 Inch; Life 1000 HR; Application Appliance, General Purpose; Standard Package 120; Base Material Aluminum
$2.49
40W 120V A15 Med Base Clear Appliance Incand
$3.72
BND SCH 40 5"X45DEGX36"R Be
$27.86
Ge A15
$1.70
Cantex 5233800 Is A 3 In. X 45-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$73.38
BND SCH 40 6"X45DEGX48"R Be
$83.89
40" Orb Downrod
$73.90
Metalarc 175W ED28 E39 Mogul Base
$31.19
BND SCH 40 4"X45DEGX150"R Be
$95.50
20
Popularity
Default