Add More Items
View All Quick Selects
Below you can add an image for '040892989861' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Satco S29866 4W CTC/Led/50K/CL/120V
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$6.95
Each
Lamp, 40 W; 120 V; Shape Designation A15; C9 Filament; Medium Base; Inside Frost; Intensity 452 Lumen; Overall Length 3-1/2 Inch; Life 1000 HR; Application Appliance, General Purpose; Standard Package 120; Base Material Aluminum
Check local availability
$2.49
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style D865 Designer 800; Medium 2 Pin Base; Initial Intensity 3000 Lumen; Color Rendering Index 80; Color Temperature 6500 K; Standard Package 30; Applicable Standard Ansi, IEC, Ies
$11.49
Cantex 5133886 Is A 6 In. X 90-Degree X 60 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$248.08
774086 SWTC, P BTN, SPST, O
$13.80
Satco S9408 7PAR20.Led.40'.4000K.12
$4.22
BND SCH 40 1"X90DEGX36"R Be
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$8.50
Ge Appliance 40 Watt A15 1-Pack
$3.62
BND SCH 40 6"X90DEGX36"R Be
$91.75
40W 120V A15 Med Base Clear Appliance Incand
$3.72
Gel 40A15/F/CD 27495 Incandescent L
$1.67
Type LB Conduit Body, Volume 12 Cubic Inches, Size 3/4 Inch, Length 5-9/32 Inches, Width 1-3/4 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit
$920.84
Per 100
OBS41086 4FT Substitube, Led T5HO, Frosted Glass, 24W, 82 Cri, 3500 Lumens, 5000K, 50000 HR Life
$16.52
BND SCH 40 1"X90DEGX24"R Be
$5.33
Cantex 5133866 Is A 1-1/2 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$62.51
BND SCH 40 1.5"X90DEGX36"R Be
$17.00
BND SCH 40 1.25"X90DEGX18"R Be
$7.89
Gel 40R16/CD 25781 Incandescent Lam
$3.94
BND SCH 40 5"X45DEGX36"R Be
$27.86
BND SCH 40 1.5"X90DEGX24"R Be
$17.04
20
Popularity
Default