48005194 - 12" 10/14 Tpi Sawzall Blades 5PK

Milwaukee®

  • $22.62 (Each)
  • $22.62 (Each)

  • $565.50 (Per 25)

In-Stock: 0 available locally (Bossier City, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005194
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005194
Description
12" 10/14 Tpi Sawzall Blades 5PK
Milwaukee® Designs and Manufactures Sawzall® Blades For The Toughest Professional Applications. Material, Blade Geometry and Heat Treating Are Designed to Maximize General Purpose Cutting Performance.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082926 / 00045242082926
Weight per unit
0.465 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.62 (Each)
Standard Packaging
$565.50 (Per 25)
Stock Availability
Bossier City
0 (Find nearest stock)
All Stores
29
Resources
Images
 
 
48005194 - Video
 
48005194 - Small Image
 
48005194 - Large Image
 
48005194 - Large Image
 
48005194 - Large Image
 
48005194 - Large Image
 
48005194 - Large Image
 
48005194 - Large Image
 
48005194 - Large Image
 
48005194 - Large Image
 
48005194 - Large Image
 
48005194 - Large Image
Other Links
 
 
48005194 - Other
 
48005194 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 48-00-5194 Super Sawzall Blade
Product Type
Super Sawzall Blade 10/14
Long Description
Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
Description
12" 10/14 TPI SAWZALL BLADES 5PK
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
media
Yes
Blade Thickness
0.035
Blade Length
12.0
idea granular category code
2399
Manufacturer Information
Manufacturers Part Number
48005194
Brand
Milwaukee®
GTIN
00045242082926
UPC
045242082926
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.465
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat