Add More Items
View All Quick Selects
Below you can add an image for '045242083022' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Incandescent Lamp, 2600 K, 300 LM Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Screw-In Base, Non Dimmable, 2.37 In Diameter, 0.18 LB
Total Availability: In Stock
Check local availability
Book Price
$2.59
Each
Welding Material, Copper Oxide/Aluminum
$12.78
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$12.77
Syl 45R20-120V/15697 45R20 120V 60/
$13.65
Incandescent R20 Reflector Lamp Indise Frost Finish 45 Watt 130 Volt
$4.50
Gel 45R20/130V 73029 Incandescent L
$3.82
Incandescent R20 Reflector Lamp Inside Frost Finish 45 Watt 130 Volt Commercial Value Pack
$4.52
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
MS3122E12-10P
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$21.24
Refrigerant R22 30 LB Cylinder
$991.49
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
$66.08
This item is no longer available. Click to view alternate items.
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 20A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$350.13
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
Conduit Pipe 22221300 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1-1/4 In, Flexibility: Rigid, NPT, 7-1/4 In Bend Radius, Dimension B: 10-11/16 In, Dimension C: 4-7/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$4,193.67
Per 100
24X36X24 Assembly Polymer Conc Box Solid Lid T22
$1,332.76
Weld Metal, Plastic (Cartridge) Material, 0.0065 LB
$6.56
00045242098583|0045242|045242098583|04524209858|09858|48 20 8830|48208830|48-20-8830|Hammer-Drill 1/2 In X 4 In X 6 In|Millwaukee Electric Tool 48 20 8830|Millwaukee Electric Tool 48208830|Millwaukee Electric Tool 48-20-8830|Milwaukee 48 20 8830|Milwaukee 48208830|Milwaukee 48-20-8830|Milwaukee Electric Tool 48 20 8830|Milwaukee Electric Tool 48208830|Milwaukee Electric Tool 48-20-8830|Milwaukee Tool 48 20 8830|Milwaukee Tool 48208830|Milwaukee Tool 48-20-8830|Milwaukie Electric Tool 48 20 8830|Milwaukie E
$9.23
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 45 A, 10 Kaic, Two-Pole, 240 V, Non-Interchangeable, Q7, Bab
$117.15
20
Popularity
Default