Add More Items
View All Quick Selects
Below you can add an image for '045242101979' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Welding Material, Copper Oxide/Aluminum, 0.13 LB
Total Availability: In Stock
Check local availability
Book Price
$13.78
Each
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
Total Availability: Out of Stock
$66.08
This item is no longer available. Click to view alternate items.
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
BW #45 Weld Metal W/Stik
$8.71
45 Weld Metal, Standard Cartridge.
$6.56
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
Conduit Pipe 25021024 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Total Availability: Available from manufacturer.
$2,812.71
Per 100
2 1/2X45 Galvanized Elbows
$9,977.90
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
SWE2421-12BLK Wall Ang Kit 12
$26.00
#45 Shot Ez-Lite Remote
$7.51
Adams Rite 4591 Deadlatch Paddle For 4300
$131.09
Welding Material, Copper Oxide/Aluminum
$13.79
Wire Stripper, Cushioned/Comfort-Grip Handle, 0.28 LB
$27.48
2 1/2X45 Emt Elbow
$6,005.12
Cantex 5221010 Is A 3 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$2,100.00
Conduit Pipe 22221300 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1-1/4 In, Flexibility: Rigid, NPT, 7-1/4 In Bend Radius, Dimension B: 10-11/16 In, Dimension C: 4-7/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$4,193.67
24V DC 27-45W Dim. Driver, 100-130V Ac Input, Cetlus, Dim, FWD/Rev/Elv PHS, Triac CMP
$69.74
Conduit Pipe 22221500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1-1/2 In, Flexibility: Rigid, NPT, 8-1/4 In Bend Radius, Dimension B: 11-13/16 In, Dimension C: 4-7/8 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Request Quote
20
Popularity
Default