Add More Items
View All Quick Selects
Below you can add an image for '045242102037' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Welding Material, Copper Oxide/Aluminum
Total Availability: In Stock
Check local availability
Book Price
$14.75
Each
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$14.74
Syl 45R20-120V/15697 45R20 120V 60/
$13.65
Incandescent R20 Reflector Lamp Inside Frost Finish 45 Watt 130 Volt Commercial Value Pack
$5.34
Incandescent R20 Reflector Lamp Indise Frost Finish 45 Watt 130 Volt
$5.30
Gel 45R20/130V 73029 Incandescent L
$3.82
Incandescent Lamp, 2600 K, 300 LM Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Screw-In Base, Non Dimmable, 2.37 In Diameter, 0.18 LB
$2.59
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
$66.08
This item is no longer available. Click to view alternate items.
Weld Metal, Plastic (Cartridge) Material, 0.0065 LB
Total Availability:
Total Availability: Out of Stock
$6.56
Elbow, Standard Radius Type; Steel Material; Galvanized Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.1 Applicable Standard; Bulk Standard Package; 2-1/2 Inch Trade Size; External Threaded End Type; 45 Degree Bend Angle
$9,977.90
Per 100
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
Conduit Pipe 25021024 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Total Availability: Available from manufacturer.
$2,812.71
BW #45 Weld Metal W/Stik
$8.71
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
SWE2421-12BLK Wall Ang Kit 12
$26.00
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 45 A, 10 Kaic, Two-Pole, 240 V, Non-Interchangeable, Q7, Bab
$117.15
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Elbow, Standard Radius Type; Galvanized Finish; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; 2-1/2 Inch Trade Size; 2.5 Trade Size In Inch; 2-1/2 Trade Size - Fractional; External Threaded End Type; 45 Deg Bend Angle; 10.5 Inch Bend Radius
$6,005.12
Lockouts, 1-1/2-Inch Hasp, Interlocking Tabs
$12.35
20
Popularity
Default